Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring CS8465C 3-Wire 2-Pole Polarized Locking Plug 480-Volt AC 3-Phase 50-Amp Black Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CS8465C 3-Wire 2-Pole Polarized Locking Plug 480-Volt AC 3-Phase 50-Amp Black Twist-Lock®

SKU: 363723
Hubbell-Wiring Twist-Lock® Polarized locking plug has super tough nylon housing that offers better impact qualities. It comes with stainless steel shroud, which protects contacts and prevents mismating. The heavy duty 2-piece external cord clamp provides maximum strain relief. This locking plug has thermoplastic polyester interior to provide heat resistance and impact strength. Locking plug meets UL 94/498 and CSA C22.2 standards.
  • Current interrupting certified for current interrupting at full rated current
  • Box terminal with hex socket threaded slug, permits high clamping pressure on conductors without damaging strands
  • Comes with stainless steel terminal screw, ground screw

Overview

Hubbell-Wiring Twist-Lock® Polarized locking plug has super tough nylon housing that offers better impact qualities. It comes with stainless steel shroud, which protects contacts and prevents mismating. The heavy duty 2-piece external cord clamp provides maximum strain relief. This locking plug has thermoplastic polyester interior to provide heat resistance and impact strength. Locking plug meets UL 94/498 and CSA C22.2 standards.

Specifications

Finish
No
Material
Supertough Nylon
Number of Wires
3.0000
Cord Size
0.75 - 1.25 Inch
Voltage Rating
480 Volt AC
NEMA Configuration
No
Number of Poles
2
Phase
3
Temperature Rating
-40 to 75 deg C
Type
Polarized
RoHS Flag
Yes
Sub Brand
Twist-Lock®
GTIN
00783585829166
UNSPSC
39121403
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
CS8465C
Item Name
Locking Plug
UPC
78358582916
Manufacturer Name
Hubbell-Wiring
Grounding
Grounding
Amperage Rating
50 Amp
Brand Name
Hubbell-Wiring
Color/Finish
Black
Conductor Size
8-4 AWG Stranded Copper
Contact Material
Brass
Degree of Protection
IP20
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
2.59 Inch Dia x 6.38 Inch Length
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
CSA C22.2 Certified, UL 94/498 Listed

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.