Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring CS6365L 4-Wire 3-Pole Power Cable Type Heavy-Duty Industrial Locking Plug 125/250-Volt 50-Amp Black Twist-Lock®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CS6365L 4-Wire 3-Pole Power Cable Type Heavy-Duty Industrial Locking Plug 125/250-Volt 50-Amp Black Twist-Lock®

SKU: 42824
Hubbell-Wiring Twist-Lock® Power cable type, heavy-duty industrial locking plug has current rating of 50-Amps and voltage rating of 125/250-Volts. Locking plug is UL listed, CSA/CE certified and meets Federal Specification.
  • Voltage rating of 125/250-Volts
  • Nylon/thermoplastic polyester construction
  • Current rating of 50-Amps

Overview

Hubbell-Wiring Twist-Lock® Power cable type, heavy-duty industrial locking plug has current rating of 50-Amps and voltage rating of 125/250-Volts. Locking plug is UL listed, CSA/CE certified and meets Federal Specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
China
Standards
UL 498 Listed, CSA C22.2 No.42M1984, C22.2 No.182.2M1987, Federal Specifications WC596, CE Marked
Sub Brand
Twist-Lock®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Power Cable Type, Heavy-Duty Industrial
Voltage Rating
125/250 Volt
UNSPSC
39121403
GTIN
00783585320694
RoHS Flag
Yes
Phase
No
Material
Nylon, Thermoplastic Polyester
Manufacturer Name
Hubbell-Wiring
Item Name
Locking Plug
Manufacturer Part Number
CS6365L
UPC
78358532069
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2
Brand Name
Hubbell-Wiring
Color/Finish
Black
Conductor Size
18-8 AWG
Amperage Rating
50 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
3500 Volt
Dimensions
6.38 Inch Length x 2.56 Inch Width

Documents

Brochure Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.