Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring CS6364L 4-Wire 3-Pole Standard Locking Connector Body 125/250-Volt AC 50-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CS6364L 4-Wire 3-Pole Standard Locking Connector Body 125/250-Volt AC 50-Amp

SKU: 41318
Hubbell-Wiring 4-Wire, 3-Pole standard locking female connector body is made with impact modified nylon for long life durability. It has voltage rating of 125/250-Volt AC and current rating of 50-Amps. It is suitable for heavy-duty industrial applications. Locking female connector body is UL listed, CSA/CE certified and meets Federal Specification.
  • Ratings and NEMA identification are permanently marked on device
  • Maximum 30 deg C temperature rise at full rated current after 50 cycles of overload at 150% rated current for either AC or DC applications
  • Certified for current interrupting at full rated current

Overview

Hubbell-Wiring 4-Wire, 3-Pole standard locking female connector body is made with impact modified nylon for long life durability. It has voltage rating of 125/250-Volt AC and current rating of 50-Amps. It is suitable for heavy-duty industrial applications. Locking female connector body is UL listed, CSA/CE certified and meets Federal Specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
41318
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
China
Standards
UL Listed, CSA C22.2 No.42M1984 and C22.2 No.182.2M1987, Federal Specification: WC596, NOM, CE Marked
Temperature Rating
-40 to 60 deg C
Terminal Connection
Female
Type
Standard
Voltage Rating
125/250 Volt AC
Cord Size
0.3 - 0.95 Inch 3-Wire, 0.465 - 1.115 Inch 4 and 5-Wire
UNSPSC
39121421
GTIN
00783585320687
RoHS Flag
Yes
Phase
No
Material
Impact Modified Nylon
Manufacturer Name
Hubbell-Wiring
Item Name
Locking Connector Body
Manufacturer Part Number
CS6364L
UPC
78358532068
Environmental Conditions
HB or Better Flammability Rated Per UL94/CSA C22.2
Brand Name
Hubbell-Wiring
Conductor Size
18-8 AWG
Contact Material
High Performance Copper Alloy
Amperage Rating
50 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
Withstands 3000 Volt AC
Dimensions
6.5 Inch Length x 2.56 Inch Width
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.