Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring CFB2G30 Galvanized Steel 2-Gang Adjustable Concrete Floor Box 6.62-Inch x 13.79-Inch x 3-Inch 35-Cubic-Inch SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring CFB2G30 Galvanized Steel 2-Gang Adjustable Concrete Floor Box 6.62-Inch x 13.79-Inch x 3-Inch 35-Cubic-Inch SystemOne

SKU: 415283
Hubbell-Wiring SystemOne 2-Gang Adjustable concrete floor box in yellow color, is suitable for concrete floors. Recessed floor box features 16-gauge galvanized steel construction. Rectangular floor box measures 6.62-Inch x 13.79-Inch x 3-Inch. It has 35-Cubic-Inch capacity. This floor box has one 3/4-Inch, 1-Inch, 1-1/4-Inch knockouts at front/back, two 3/4-Inch, 1-Inch knockouts at sides and four 1/2-Inch, 3/4-Inch knockouts at bottom. It comes with die-cast aluminum access and polypropylene plastic concrete cover.
  • Designed for applications requiring up to 2-Inch conduits (with use of CFBHUB2 purchased separately)
  • Pre and post pour adjustment
  • Patent pending, labor saving, easy mount device plates
  • 6-Inch Solid conductor ground pigtail in each gang

Overview

Hubbell-Wiring SystemOne 2-Gang Adjustable concrete floor box in yellow color, is suitable for concrete floors. Recessed floor box features 16-gauge galvanized steel construction. Rectangular floor box measures 6.62-Inch x 13.79-Inch x 3-Inch. It has 35-Cubic-Inch capacity. This floor box has one 3/4-Inch, 1-Inch, 1-1/4-Inch knockouts at front/back, two 3/4-Inch, 1-Inch knockouts at sides and four 1/2-Inch, 3/4-Inch knockouts at bottom. It comes with die-cast aluminum access and polypropylene plastic concrete cover.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
No
Type
2-Gang
Size
6.62 Inch x 13.79 Inch
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00783585447117
UNSPSC
39121307
Sub Brand
SystemOne
Shape
Rectangular
Finish
Galvanized
Configuration
Receptacle
Cubic Capacity
35
UPC
78358544711
Depth
3
sku
415283
Manufacturer Name
Hubbell-Wiring
Brand Name
Hubbell-Wiring
Includes
Yellow Concrete Cover
Item Name
Adjustable Concrete Floor Box
Knockouts
(1) 3/4 Inch, 1 Inch, 1-1/4 Inch Front and Back, (2) 3/4 Inch, 1 Inch Side, (4) 1/2 Inch, 3/4 Inch Bottom
Manufacturer Part Number
CFB2G30
Material
16 Gauge Steel
Mounting
Recessed
Number of Knockouts
7.0000
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.