Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring BB601W Enamel Painted Cast Aluminum Body 15-Degree Angle Opening Metallic Back Box 4.5-Inch x 5.25-Inch x 7.25-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring BB601W Enamel Painted Cast Aluminum Body 15-Degree Angle Opening Metallic Back Box 4.5-Inch x 5.25-Inch x 7.25-Inch

SKU: 41332
Hubbell-Wiring 15-Degree Angle opening metallic back box in gray color, features enamel painted cast aluminum body. Explicitly it is suitable for use with IEC devices. It measures 4.5-Inch x 5.25-Inch x 7.25-Inch. Back box with 1-1/4-Inch cable entry, has NPT connection. It has maximum capacity of 80-inches. IP67 box offers maximum degree of protection. It withstands voltage rating of 600-Volt AC and current rating of 60-Amps. Back box is UL listed and CSA certified.
  • Measures 4.5-Inch x 5.25-Inch x 7.25-Inch
  • For use with IEC devices
  • Has cable entry of 1-1/4-Inches

Overview

Hubbell-Wiring 15-Degree Angle opening metallic back box in gray color, features enamel painted cast aluminum body. Explicitly it is suitable for use with IEC devices. It measures 4.5-Inch x 5.25-Inch x 7.25-Inch. Back box with 1-1/4-Inch cable entry, has NPT connection. It has maximum capacity of 80-inches. IP67 box offers maximum degree of protection. It withstands voltage rating of 600-Volt AC and current rating of 60-Amps. Back box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Shape
No
Size
4.5 Inch Width x 5.25 Inch Depth x 7.25 Inch Height
Energy Star Flag
No
Country Of Origin
China
Color
Gray
Standards
UL Listed, CSA Certified
Type
15-Degree Angle Opening
UNSPSC
39121332
Voltage Rating
600 Volt AC
GTIN
00783585390758
RoHS Flag
Yes
NEMA Rating
NEMA 4X
UPC
78358539075
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
BB601W
Mounting
(3) Lug
Brand Name
Hubbell-Wiring
Amperage Rating
60 Amp
Cubic Capacity
80
Degree of Protection
IP67
Connection Type
NPT
Cable Entry
1-1/4 Inch
Finish
No
Material
Enamel Painted Cast Aluminum
Item Name
Metallic Back Box

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.