Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring BB2030N Thermoplastic Body 15-Degree Angle Opening Non-Metallic Back Box 3.91-Inch x 4.44-Inch x 5.67-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring BB2030N Thermoplastic Body 15-Degree Angle Opening Non-Metallic Back Box 3.91-Inch x 4.44-Inch x 5.67-Inch

SKU: 116579
Hubbell-Wiring 15-Degree Angle opening non-metallic back box in gray color, features thermoplastic body. Explicitly it is suitable for use with IEC devices. It measures 3.91-Inch x 4.44-Inch x 5.67-Inch. Back box with 1-Inch cable entry, has NPT connection. It has maximum capacity of 30-inches. IP67 box offers maximum degree of protection. It withstands current rating of 20/30-Amps. Back box is UL listed and CSA certified.
  • Measures 3.91-Inch x 4.44-Inch x 5.67-Inch
  • For use with IEC devices
  • Has cable entry of 1-Inch

Overview

Hubbell-Wiring 15-Degree Angle opening non-metallic back box in gray color, features thermoplastic body. Explicitly it is suitable for use with IEC devices. It measures 3.91-Inch x 4.44-Inch x 5.67-Inch. Back box with 1-Inch cable entry, has NPT connection. It has maximum capacity of 30-inches. IP67 box offers maximum degree of protection. It withstands current rating of 20/30-Amps. Back box is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Insulation Material
No
Degree of Protection
IP67
UNSPSC
39121332
sku
116579
Amperage Rating
20/30 Amp
UPC
78358539087
Environmental Conditions
Resists Chemicals, Abuse and UV Rays
Type
15 Degree Angle Opening
RoHS Flag
Yes
Size
3.91 Inch Width x 4.44 Inch Depth x 5.67 Inch Height
Cable Entry
1 Inch
Standards
UL Listed, CSA Certified
Brand Name
Hubbell-Wiring
Energy Star Flag
No
NEMA Rating
NEMA 4X
Material
Thermoplastic
Mounting
(2) Lug
Manufacturer Part Number
BB2030N
Manufacturer Name
Hubbell-Wiring
Cubic Capacity
30
Item Name
Non-Metallic Back Box
GTIN
00783585390871
Connection Type
NPT
Color
Gray
Finish
No
Country Of Origin
United States of America
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.