Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring B423341 Cast Iron Box/Brass Collar 2-Gang Deep Fully Adjustable Concrete Floor Box 4.38-Inch x 6.38-Inch x 3.75-Inch 36.5-Cubic-Inch ScrubShield®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring B423341 Cast Iron Box/Brass Collar 2-Gang Deep Fully Adjustable Concrete Floor Box 4.38-Inch x 6.38-Inch x 3.75-Inch 36.5-Cubic-Inch ScrubShield®

SKU: 123699
Hubbell-Wiring ScrubShield® 2-Gang Deep fully adjustable concrete floor box is suitable for concrete floors. Flush floor box features cast iron construction and has brass collar. Rectangular floor box measures 4.38-Inch x 6.38-Inch x 3.75-Inch. It has 36.5-Cubic-Inch capacity. This floor box has four 1-Inch and two 3/4-Inch knockouts. It comes with concrete cover and closure plugs. Floor box is UL listed and CSA certified.
  • Corrosion-resistant for on-grade applications
  • Leveling feet designed to ensure before pour adjustability
  • Oversized threaded conduit access holes for low-voltage

Overview

Hubbell-Wiring ScrubShield® 2-Gang Deep fully adjustable concrete floor box is suitable for concrete floors. Flush floor box features cast iron construction and has brass collar. Rectangular floor box measures 4.38-Inch x 6.38-Inch x 3.75-Inch. It has 36.5-Cubic-Inch capacity. This floor box has four 1-Inch and two 3/4-Inch knockouts. It comes with concrete cover and closure plugs. Floor box is UL listed and CSA certified.

Specifications

Thread Size
No
Number of Knockouts
6.0000
Shape
Rectangular
Size
4.38 Inch x 6.38 Inch
Mounting
Flush
Energy Star Flag
No
Sub Brand
ScrubShield®
Country Of Origin
United States of America
Type
2-Gang, Deep
UNSPSC
39121307
RoHS Flag
No
Material
Cast Iron Box/Brass Collar
Brand Name
Hubbell-Wiring
Knockouts
(4) 1 Inch, (2) 3/4 Inch
Standards
UL E92074, 514A Listed, CSA LR18416 Certified
UPC
78358510280
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
B423341
Item Name
Fully Adjustable Concrete Floor Box
Cubic Capacity
36.5
Depth
3.75
Finish
No
Includes
Concrete Cover, Closure Plug
GTIN
00783585102801
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.