Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring B2436 Cast Iron Box/Brass Collar 1-Gang Deep Fully Adjustable Concrete Floor Box 4.38-Inch x 3.19-Inch x 3.75-Inch 33-Cubic-Inch ScrubShield®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring B2436 Cast Iron Box/Brass Collar 1-Gang Deep Fully Adjustable Concrete Floor Box 4.38-Inch x 3.19-Inch x 3.75-Inch 33-Cubic-Inch ScrubShield®

SKU: 114811
Hubbell-Wiring ScrubShield® 1-Gang Deep fully adjustable concrete floor box is suitable for concrete floors. Flush floor box features cast iron construction and has brass collar. Rectangular floor box measures 4.38-Inch x 3.19-Inch x 3.75-Inch. It has 33-Cubic-Inch capacity. This floor box has four 3/4-Inch and four 1-Inch knockouts. It comes with concrete cover and closure plugs. Floor box is UL listed and CSA certified.
  • Corrosion-resistant for on-grade applications
  • Leveling feet designed to ensure before pour adjustability
  • Oversized threaded conduit access holes for low-voltage

Overview

Hubbell-Wiring ScrubShield® 1-Gang Deep fully adjustable concrete floor box is suitable for concrete floors. Flush floor box features cast iron construction and has brass collar. Rectangular floor box measures 4.38-Inch x 3.19-Inch x 3.75-Inch. It has 33-Cubic-Inch capacity. This floor box has four 3/4-Inch and four 1-Inch knockouts. It comes with concrete cover and closure plugs. Floor box is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Thread Size
No
RoHS Flag
No
Type
1-Gang, Deep
Size
4.38 Inch x 3.19 Inch
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL E92074, 514A Listed, CSA LR18416 Certified
GTIN
00783585100302
UNSPSC
39121307
Sub Brand
ScrubShield®
Shape
Rectangular
Finish
No
Cubic Capacity
33
UPC
78358510030
Depth
3.75
Manufacturer Name
Hubbell-Wiring
Brand Name
Hubbell-Wiring
Includes
Concrete Cover, Closure Plug
Item Name
Fully Adjustable Concrete Floor Box
Knockouts
(4) 3/4 Inch, (4) 1 Inch
Manufacturer Part Number
B2436
Material
Cast Iron Box/Brass Collar
Mounting
Flush
Number of Knockouts
8.0000

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.