Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring ATD500C Adaptive Dual Technology (PIR/Ultrasonic) Low Voltage Occupancy/Vacancy Sensor 500-Sq-ft 24-Volt DC Office White H-Moss®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring ATD500C Adaptive Dual Technology (PIR/Ultrasonic) Low Voltage Occupancy/Vacancy Sensor 500-Sq-ft 24-Volt DC Office White H-Moss®

SKU: 41352
Hubbell-Wiring H-Moss® Low-voltage occupancy/vacancy sensor in office-white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features ABS housing and polyethylene lens. Sensor requires 24-Volt DC voltage and 33-Milli-Amps current for operation. It is suitable for classroom, conference room, executive office and open office space. It has response time of 8 secs for test mode and 8 to 40 mins for adaptive mode. Sensor measures 4.5-Inch Dia x 1.5-Inch.

Sensor features red LED for passive infrared detection and Green LED for ultrasonic detection. Non-volatile memory of the sensor saves learned and adjusted settings and power outages will not cause status loss. It has 3-Wire lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is UL/cULus listed and ASHRAE/CEC compliant.
  • All-digital sensing technology
  • Lights turning ON when the space is unoccupied thus minimize the risk of false triggering, to offer the best performance for most applications
  • Install and Forget operation, auto-adjusting adaptive technology eliminates manual adjustments
  • Ambient light of 1 - 1000-ft-cd
  • Sensitivity adjustment from 0 - 100%
  • Red LED indicator for passive infrared and green LED indicator for ultrasonic

Overview

Hubbell-Wiring H-Moss® Low-voltage occupancy/vacancy sensor in office-white color, features passive infrared and ultrasonic technology. It has sensing distance of 500-Sq-ft and 180-degree viewing angle. It features ABS housing and polyethylene lens. Sensor requires 24-Volt DC voltage and 33-Milli-Amps current for operation. It is suitable for classroom, conference room, executive office and open office space. It has response time of 8 secs for test mode and 8 to 40 mins for adaptive mode. Sensor measures 4.5-Inch Dia x 1.5-Inch.

Sensor features red LED for passive infrared detection and Green LED for ultrasonic detection. Non-volatile memory of the sensor saves learned and adjusted settings and power outages will not cause status loss. It has 3-Wire lead terminal connection. It is ceiling mounted at height of 8 - 12 ft. Sensor operates at temperature range of 0 to 40 deg C. Sensor is UL/cULus listed and ASHRAE/CEC compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Lens
Polyethylene
Mounting Height
8 - 12 ft
Type
Adaptive Dual Technology (PIR/Ultrasonic)
Sensing Distance
500 Sq-ft
UNSPSC
39122236
Switch Type
No
Viewing Angle
180 Degree
Color
Office White
Standards
cULus Certified to UL244A, ASHRAE 90.1 Compliant, CEC Title 24 Certified
GTIN
00783585392455
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
sku
41352
Terminal Connection
(3) Lead Wire
Voltage Rating
24 Volt DC
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
H-Moss®
UPC
78358539245
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
ATD500C
Amperage Rating
33 Milli-Amp
Item Name
Low Voltage Occupancy/Vacancy Sensor
Dimensions
4.5 Inch Dia x 1.5 Inch Height
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
32 Kilo-Hz
Brand Name
Hubbell-Wiring
Material
ABS
Mounting
Ceiling
Response Time
8 sec Test, Adaptive 8 - 40 min Time Delay
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.