Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring AD2000W2 Dual Technology 2 Button Occupancy/Vacancy Sensor 1000-Sq-ft 120/277-Volt AC White H-Moss®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring AD2000W2 Dual Technology 2 Button Occupancy/Vacancy Sensor 1000-Sq-ft 120/277-Volt AC White H-Moss®

SKU: 403326
Hubbell-Wiring H-Moss® Occupancy/vacancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000-Sq-ft and 180-degree viewing angle. It features high-impact plastic housing and dual element pyrometer/12 element cylindrical hard lens. Sensor requires 120/277-Volt AC voltage for operation. Sensor measures 4.13-Inch x 1.71-Inch x 1.69-Inch. It features built-in photocell with manual super saver mode for daylight harvesting. Sensor has 2-button for manual/auto control. It is wall mounted at height of 42 - 54-Inch. Sensor operates at temperature range of 0 to 40 deg C. Sensor is cULus listed, CEC certified and ASHRAE compliant.
  • Dual technology
  • No neutral required
  • Impact-resistant hard lens are standard and color matched to the switch
  • Sensing indicator such as passive infrared red LED and ultrasonic green LED
  • Ambient Light : Adjustable ambient light override, 10 - 500-ft candles
  • Front press switch for auto/manual ON operating mode
  • Sensitivity adjustment of 0 - 100%

Overview

Hubbell-Wiring H-Moss® Occupancy/vacancy sensor in white color, features passive infrared and ultrasonic technology. It has sensing distance of 1000-Sq-ft and 180-degree viewing angle. It features high-impact plastic housing and dual element pyrometer/12 element cylindrical hard lens. Sensor requires 120/277-Volt AC voltage for operation. Sensor measures 4.13-Inch x 1.71-Inch x 1.69-Inch. It features built-in photocell with manual super saver mode for daylight harvesting. Sensor has 2-button for manual/auto control. It is wall mounted at height of 42 - 54-Inch. Sensor operates at temperature range of 0 to 40 deg C. Sensor is cULus listed, CEC certified and ASHRAE compliant.

Specifications

Degree of Protection
No
Sensing Distance
1000 Sq-ft
Switch Type
No
Viewing Angle
180 Degree
Brand Name
Hubbell-Wiring
Standards
cULus Certified, ASHRAE 90.1 Compliant, CEC Title 24 Certified, UL-94-5V
GTIN
00783585413334
UNSPSC
39122236
RoHS Flag
No
Country Of Origin
China
Lens
Dual Element Pyrometer and 12 Element Cylindrical Hard
Energy Star Flag
No
Color
White
UPC
78358541333
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
AD2000W2
Mounting Height
42 - 54 Inch
Conductor Size
18 AWG Stranded, 6 Inch Long with 1/2 Inch Stripped End
Dimensions
4.13 Inch Length x 1.71 Inch Width x 1.69 Inch Depth
Environmental Conditions
0 - 95% Non-Condensing Relative Humidity
Finish
No
Frequency Rating
50/60 Hz
Item Name
Occupancy/Vacancy Sensor
Material
High Impact Plastic
Maximum Load Capacity
Incandescent: 0 - 800 Watt at 120 Volt AC, Ballast: 0 - 1000 Watt at 277 Volt AC, 0 - 1800 Watt
Mounting
Wall
Sub Brand
H-Moss®
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Response Time
4 - 30 min
Voltage Rating
120/277 Volt AC
Type
Dual Technology, 2 Button
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.