Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring A460P9 4-Wire 3-Pole Low Profile IEC Pin And Sleeve Plug 250-Volt 60-Amp Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring A460P9 4-Wire 3-Pole Low Profile IEC Pin And Sleeve Plug 250-Volt 60-Amp Blue

SKU: 425685
Hubbell-Wiring 3-Pole 4-Wire Low-profile IEC pin and sleeve plug in blue color, accommodates 6 - 4-AWG and 0.75 - 1.25-Inch conductors. This 3-Phase plug has Zytel® 101 nylon construction. Plug has current rating of 60-Amps and voltage rating of 250-Volts. This plug has dielectric strength of 3000-Volt AC. It withstands temperature rating of -40 to 75 deg C. It has IP22-degree of protection. Plug has high-impact thermoset contact material. It measures 4.25-Inch x 3.38-Inch x 7-Inch. It has HB flammability rated per UL94 to withstand harsh environmental conditions. IEC Pin and sleeve plug is UL listed and CSA certified.
  • Current rating of 60-Amps
  • Features Zytel 101 nylon construction
  • Has voltage rating of 250 Volt

Overview

Hubbell-Wiring 3-Pole 4-Wire Low-profile IEC pin and sleeve plug in blue color, accommodates 6 - 4-AWG and 0.75 - 1.25-Inch conductors. This 3-Phase plug has Zytel® 101 nylon construction. Plug has current rating of 60-Amps and voltage rating of 250-Volts. This plug has dielectric strength of 3000-Volt AC. It withstands temperature rating of -40 to 75 deg C. It has IP22-degree of protection. Plug has high-impact thermoset contact material. It measures 4.25-Inch x 3.38-Inch x 7-Inch. It has HB flammability rated per UL94 to withstand harsh environmental conditions. IEC Pin and sleeve plug is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
425685
Energy Star Flag
No
NEMA Configuration
No
Number of Poles
3
Number of Wires
4.0000
Country Of Origin
United States of America
Standards
UL Listed, CSA Certified
Temperature Rating
-40 to 75 deg C without Impact
Type
Low Profile
Voltage Rating
250 Volt
Cord Size
0.75 - 1.25 Inch
UNSPSC
39121402
GTIN
00783585507804
RoHS Flag
Yes
Phase
3
Material
Zytel® 101 Nylon
Manufacturer Name
Hubbell-Wiring
Item Name
IEC Pin And Sleeve Plug
Manufacturer Part Number
A460P9
UPC
78358550780
Environmental Conditions
HB Flammability Rated Per UL94
Brand Name
Hubbell-Wiring
Color/Finish
Blue
Conductor Size
6-4 AWG
Contact Material
High Impact Thermoset
Amperage Rating
60 Amp
Degree of Protection
IP22
Grounding
No
Dielectric Strength
3000 Volt AC
Dimensions
4.25 Inch Length x 3.38 Inch Width x 7 Inch Depth
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.