Hubbell-Wiring 8300WTRA Extra Heavy Duty Hospital Grade Tamper-Resistant Duplex Straight Blade Receptacle 20-Amp 125-Volt AC NEMA 5-20R White Hubbell-Pro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 8300WTRA Extra Heavy Duty Hospital Grade Tamper-Resistant Duplex Straight Blade Receptacle 20-Amp 125-Volt AC NEMA 5-20R White Hubbell-Pro™

SKU: 606755
Hubbell-Wiring Hubbell-Pro™ 2-Pole 3-Wire Tamper-resistant straight blade receptacle in white color, has voltage rating of 125-Volt AC and current rating of 20-Amps. This self-grounding receptacle comes with back and side wired termination. It features nylon face. This flush mountable duplex receptacle comes in NEMA 5-20R configuration. It measures 1.57-Inch x 1.15-Inch x 3.28-Inch. This receptacle has maximum load capacity of 1 hp. It features steel strap for superior assembly security. This extra heavy-duty hospital -grade receptacle is suitable for pediatric hospitals, medical offices, psychiatric care facilities and healthcare OEM. Receptacle is UL listed, CSA certified, NAFTA and Trade Act compliant.
  • For use in NEC® locations requiring tamper-resistant receptacles
  • Best-in-class TR mechanism
  • Automatic self-grounding staple
  • Combination tamper-resistant and LED for pediatric emergency circuits
  • Features nylon face and base construction
  • Circuit ID marking area
  • Steel mounting strap

Overview

Hubbell-Wiring Hubbell-Pro™ 2-Pole 3-Wire Tamper-resistant straight blade receptacle in white color, has voltage rating of 125-Volt AC and current rating of 20-Amps. This self-grounding receptacle comes with back and side wired termination. It features nylon face. This flush mountable duplex receptacle comes in NEMA 5-20R configuration. It measures 1.57-Inch x 1.15-Inch x 3.28-Inch. This receptacle has maximum load capacity of 1 hp. It features steel strap for superior assembly security. This extra heavy-duty hospital -grade receptacle is suitable for pediatric hospitals, medical offices, psychiatric care facilities and healthcare OEM. Receptacle is UL listed, CSA certified, NAFTA and Trade Act compliant.

Specifications

Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Hubbell-Wiring
Grade
Extra Heavy Duty Hospital
Amperage Rating
20 Amp
Color
White
Dimensions
1.57 Inch Width x 1.15 Inch Depth x 3.28 Inch Height
Degree of Protection
No
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt AC
Number of Wires
3.0000
UPC
78358554238
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
8300WTRA
Strap Material
Steel
Grounding
Self-Grounding
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Mounting
Flush
Maximum Load Capacity
1 hp
Material
Nylon Face
Item Name
Straight Blade Receptacle
UNSPSC
39121406
GTIN
00783585542386
Sub Brand
Hubbell-Pro™
Energy Star Flag
No
Type
Tamper-Resistant
Country Of Origin
United States of America
RoHS Flag
Yes
Style
Duplex
Standards
UL Listed, CSA Certified, NAFTA and Trade Act Compliant, UL Federal Spec

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.