Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 5362I Industrial Grade Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 5362I Industrial Grade Heavy-Duty Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory

SKU: 39867
Hubbell-Wiring 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Industrial-grade receptacle has nylon top and base. It measures 1.41-Inch x 1.094-Inch. Grounding receptacle has brass contact for excellent conductivity and galvanized steel strap for superior assembly security. Receptacle has back and side-wired connection for quick and easy installation.

Receptacle accommodates stranded or solid copper wire of size 14 - 10-AWG. It withstands temperature rating of -40 to 75 deg C. Strap/screw mountable receptacle has 5-20R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.
  • Self-grounding staple
  • Finder groove face
  • Oversized terminal screws

Overview

Hubbell-Wiring 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in ivory color, has current rating of 20-Amps and voltage rating of 125-Volts. It withstands dielectric strength of 2000-Volts and has power rating of 1 hp. Industrial-grade receptacle has nylon top and base. It measures 1.41-Inch x 1.094-Inch. Grounding receptacle has brass contact for excellent conductivity and galvanized steel strap for superior assembly security. Receptacle has back and side-wired connection for quick and easy installation.

Receptacle accommodates stranded or solid copper wire of size 14 - 10-AWG. It withstands temperature rating of -40 to 75 deg C. Strap/screw mountable receptacle has 5-20R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specifications.

Specifications

Fiber Type
No
Jacket Material
No
RoHS Flag
Yes
Mounting
Strap/Screws
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
Ivory
Strap Material
Galvanized Steel
Style
Duplex
Temperature Rating
-40 to 75 deg C
Terminal Connection
Back and Side Wired
Type
Heavy-Duty
Maximum Load Capacity
1 hp
Standards
UL 498 E2186 Listed, CSA C22.2 No.42 Certified, NEMA WD-6, Federal Specification: W-C-596
Voltage Rating
125 Volt
GTIN
00783585835006
Number of Wires
3.0000
Material
Nylon Top and Base
UPC
78358583500
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
5362I
Manufacturer Name
Hubbell-Wiring
Finish
No
Degree of Protection
No
Brand Name
Hubbell-Wiring
Conductor Size
14-10 AWG Solid/Stranded Copper
Grade
Industrial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.41 Inch Width x 1.094 Inch Depth
Dielectric Strength
2000 Volt
Contact Material
Brass
Grounding
Grounding

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.