Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 24GCCVRBKC Powder Coated Die Cast Aluminum Service Carpet Recessed Cover 7-3/8-Inch x 11-5/8-Inch SystemOne

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 24GCCVRBKC Powder Coated Die Cast Aluminum Service Carpet Recessed Cover 7-3/8-Inch x 11-5/8-Inch SystemOne

SKU: 415075
Hubbell-Wiring SystemOne Service carpet rectangular recessed cover in black color, features die-cast aluminum construction with powder-coated finish. This surface mountable cover measures 7-3/8-Inch x 11-5/8-Inch. Cover is UL listed, CSA certified and ADA compliant.
  • 180-Degree Cover opening to lay flat and reduce tripping hazards
  • Two large cable egress doors
  • Measures 7-3/8-Inch x 11-5/8-Inch

Overview

Hubbell-Wiring SystemOne Service carpet rectangular recessed cover in black color, features die-cast aluminum construction with powder-coated finish. This surface mountable cover measures 7-3/8-Inch x 11-5/8-Inch. Cover is UL listed, CSA certified and ADA compliant.

Specifications

Item Name
Recessed Cover
Color
Black
Manufacturer Part Number
24GCCVRBKC
Manufacturer Name
Hubbell-Wiring
UPC
78358552713
Standards
UL Listed, CSA Certified, ADA Compliant
Energy Star Flag
No
Country Of Origin
United States of America
Brand Name
Hubbell-Wiring
RoHS Flag
No
UNSPSC
39121307
Material
Die Cast Aluminum
Sub Brand
SystemOne
Mounting
Surface
Shape
Rectangular
Size
7-3/8 Inch x 11-5/8 Inch
Finish
Powder Coated
Type
Service Carpet
GTIN
00783585527130

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.