Hubbell-Wiring 2203018 Standard-Duty Split Mesh Single Weave Rod Closing Support Grip 1-1/4 - 1.49-Inch Kellems®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 2203018 Standard-Duty Split Mesh Single Weave Rod Closing Support Grip 1-1/4 - 1.49-Inch Kellems®

SKU: 127613
Hubbell-Wiring Kellems® Standard-duty split mesh single weave support grip with 1610-lb tensile strength, accommodates conductor of size 1.25 - 1.49-inches and has a 10-Inch copper single eye. The 14-1/2-Inch long mesh grip features tin-coated bronze strand, mylar tag, stainless steel rod and bronze equalizer. Grip is CSA certified.
  • Strand equalizers position wires for equal loading throughout grip length
  • Eye assemblies provide eye reinforcement at support hardware
  • Screw hook or beam clamp mounting hardware

Overview

Hubbell-Wiring Kellems® Standard-duty split mesh single weave support grip with 1610-lb tensile strength, accommodates conductor of size 1.25 - 1.49-inches and has a 10-Inch copper single eye. The 14-1/2-Inch long mesh grip features tin-coated bronze strand, mylar tag, stainless steel rod and bronze equalizer. Grip is CSA certified.

Specifications

Stud Size
No
Type
Standard-Duty, Split Mesh, Single Weave, Rod Closing
Eye Size
10 Inch
Eye Type
Single
Standards
CSA Certified
GTIN
00783585303086
UNSPSC
39121725
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Hubbell-Wiring
Tensile Strength
1610 lb
UPC
78358530308
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
2203018
Construction
Tin-Coated Bronze Strand, Copper Eye, Mylar Tag, Stainless Steel Rod, Bronze Equalizer
Degree of Protection
No
Conductor Range
1.25 - 1.49 Inch
Sub Brand
Kellems®
Finish
No
Item Name
Support Grip

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.