Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 2100BK Screw Mount 1-Gang Blank Decorator Frame Black Style Line®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 2100BK Screw Mount 1-Gang Blank Decorator Frame Black Style Line®

SKU: 100664
Hubbell-Wiring Style Line® 1-Gang Blank decorator frame in black color, has nylon construction. This vertically oriented frame in rectangular shape, supports screw mounting. Blank insert is UL listed and CSA certified.
  • Screw mountable design
  • Comes in black color
  • Supports screw mounting

Overview

Hubbell-Wiring Style Line® 1-Gang Blank decorator frame in black color, has nylon construction. This vertically oriented frame in rectangular shape, supports screw mounting. Blank insert is UL listed and CSA certified.

Specifications

Shape
Rectangular
Orientation
Vertical
Sub Brand
Style Line®
UPC
78358584575
Standards
UL E129878 Listed, CSA LR80837 Certified
Energy Star Flag
No
UNSPSC
39121704
Manufacturer Name
Hubbell-Wiring
Number of Gangs
1.0000
Color
Black
Mounting
Screw
Manufacturer Part Number
2100BK
Brand Name
Hubbell-Wiring
Finish
No
Item Name
Blank Decorator Frame
Is PFA Discontinued
No
Leaf Node Search
Blank Plates
Category Level One Search
Wiring Devices
Category Level Two Search
Wall & Switch Plates
Category Level Three Search
Blank Plates

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.