Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 1221R 120/277-Volt AC 20-Amp 1-Pole Heavy-Duty Industrial/Specification Grade Toggle AC Switch Red Hubbell-Pro™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 1221R 120/277-Volt AC 20-Amp 1-Pole Heavy-Duty Industrial/Specification Grade Toggle AC Switch Red Hubbell-Pro™

SKU: 116806
Hubbell-Wiring Hubbell-Pro™ Series Heavy-duty industrial specification grade toggle AC switch in red color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. This 1-Pole toggle AC switch features thermoplastic construction for longer service life. It measures 4.18-Inch x 1.49-Inch x 1-Inch. Back and side-wired terminals of this switch accept conductors of size 14 - 10-AWG. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 277-Volt AC.

Toggle AC switch featuring nickel-plated steel strap, supports box mounting. It withstands dielectric strength of 1500-Volts. Toggle AC switch withstands temperature rating of -40 to 75 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Toggle AC switch is UL listed, CSA certified, NEMA WD-1 rated and meets W-S-896 Federal specification.
  • Steel, zinc-plated bridge is corrosion-resistant
  • Color-coded by amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring
  • 2-Switch handle positions
  • Nickel-plated steel strap
  • Features silver alloy contact

Overview

Hubbell-Wiring Hubbell-Pro™ Series Heavy-duty industrial specification grade toggle AC switch in red color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. This 1-Pole toggle AC switch features thermoplastic construction for longer service life. It measures 4.18-Inch x 1.49-Inch x 1-Inch. Back and side-wired terminals of this switch accept conductors of size 14 - 10-AWG. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 277-Volt AC.

Toggle AC switch featuring nickel-plated steel strap, supports box mounting. It withstands dielectric strength of 1500-Volts. Toggle AC switch withstands temperature rating of -40 to 75 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Toggle AC switch is UL listed, CSA certified, NEMA WD-1 rated and meets W-S-896 Federal specification.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122211
Terminal Accommodations
14-10 AWG
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 277 Volt AC
Mounting
Box
Number of Poles
1
Sub Brand
Hubbell-Pro™
Temperature Rating
-40 to 75 deg C
Terminal Connection
Back and Side Wired
GTIN
00783585154527
Type
Heavy-Duty, Industrial/Specification Grade
Energy Star Flag
No
Material
Thermoplastic Housing, Nylon Toggle
Country Of Origin
China
RoHS Flag
No
Color
Red
Standards
UL Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1
Voltage Rating
120/277 Volt AC
Item Name
Toggle AC Switch
Manufacturer Part Number
1221R
Grounding
No
Manufacturer Name
Hubbell-Wiring
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.18 Inch Length x 1.49 Inch Width x 1 Inch Depth
UPC
78358515452
Brand Name
Hubbell-Wiring
Amperage Rating
20 Amp
Actuator
Toggle
Action
Positive Snap

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.