Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 07401023 Form F4 Deluxe Cord Grip 1-Inch 0.75 - 0.875-Inch Kellems®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 07401023 Form F4 Deluxe Cord Grip 1-Inch 0.75 - 0.875-Inch Kellems®

SKU: 127513
Hubbell-Wiring Kellems® Form F4 Deluxe cord grip with straight MNPT connection, accommodates conductor of size 0.75 - 0.875-Inch. This cord grip has trade size of 1-Inch. It has stainless steel mesh, aluminum body/nut and neoprene bushing. This cord grip has diameter of 1.75-inches. The endless weave ensures easy cable/flexible conduit installation. It has operating temperature rating of -34 to 107 deg C. Cord grip is UL listed and CSA certified.
  • Multiweave grip offers cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation
  • Knockout hole size of 1.359 to 1.406-inches

Overview

Hubbell-Wiring Kellems® Form F4 Deluxe cord grip with straight MNPT connection, accommodates conductor of size 0.75 - 0.875-Inch. This cord grip has trade size of 1-Inch. It has stainless steel mesh, aluminum body/nut and neoprene bushing. This cord grip has diameter of 1.75-inches. The endless weave ensures easy cable/flexible conduit installation. It has operating temperature rating of -34 to 107 deg C. Cord grip is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Conductor Range
0.75 - 0.875 Inch
Brand Name
Hubbell-Wiring
GTIN
00783585322049
UNSPSC
39121725
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
07401023
Manufacturer Name
Hubbell-Wiring
UPC
78358532204
Standards
UL Listed, CSA Certified, Suitable for Use in Hazardous Locations Per Class I, Division.2, Class II, Division.1 and 2, Class III, Division.1 and 2
Trade Size
1 Inch
Finish
No
Type
Form F4
Thread Length
0.71
Temperature Rating
-30 to 225 deg F (-34 to 107 deg C)
Sub Brand
Kellems®
Item Name
Deluxe Cord Grip
Environmental Conditions
HB (Strand Grip) Flammability Rated Per UL94, V2 (Fitting) Flammability Rated Per UL94
Throat Diameter
1.02 Inch
Dimensions
1.75 Inch Dia
Degree of Protection
No
Construction
Stainless Steel Mesh, Aluminum Body and Nut, Neoprene Bushing
Connection Type
Straight MNPT
Eye Type
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.