Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 033051114 Low Tension Junior Pulling Grip Kit Kellems®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 033051114 Low Tension Junior Pulling Grip Kit Kellems®

SKU: 133899
Hubbell-Wiring Kellems® Low tension junior pulling grip kit includes 03305001, 03305002, 03305003, 03305004, 03305005 and 03305006 grips. Pulling grip kit is CSA certified.
  • Includes six 03305001, 03305002, 03305003, 03305004, 03305005 and 03305006 grips
  • Galvanized steel mesh
  • Low tension pulling grip comes with flexible eye

Overview

Hubbell-Wiring Kellems® Low tension junior pulling grip kit includes 03305001, 03305002, 03305003, 03305004, 03305005 and 03305006 grips. Pulling grip kit is CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Brand Name
Hubbell-Wiring
GTIN
00783585328812
UNSPSC
39121725
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
033051114
Manufacturer Name
Hubbell-Wiring
UPC
78358532881
sku
133899
Standards
CSA Certified
Finish
No
Type
Low Tension
Sub Brand
Kellems®
Item Name
Junior Pulling Grip Kit
Degree of Protection
No
Construction
Galvanized Steel Mesh
Eye Type
Flexible
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.