Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell-Wiring 02201013 Single Eye Closed Mesh Support Grip 0.5 - 0.62-Inch Eye 10-Inch Mesh Kellems®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring 02201013 Single Eye Closed Mesh Support Grip 0.5 - 0.62-Inch Eye 10-Inch Mesh Kellems®

SKU: 41225
Hubbell-Wiring Kellems® Single eye, closed mesh support grip is used to hold the electrical cable as it hangs vertical, sloping or horizontal position. The eye assemblies provide you eye reinforcement at hardware support. It features stainless steel strand, stainless steel eye, stainless steel lug and mylar tag. This support grip strand equalizes position wires for equal loading throughout grip length. Support grip is CSA certified.
  • Has stainless steel strand, stainless steel eye, stainless steel lug and Mylar tag
  • 0.5 - 0.62-Inch eye size
  • 10-Inch mesh size

Overview

Hubbell-Wiring Kellems® Single eye, closed mesh support grip is used to hold the electrical cable as it hangs vertical, sloping or horizontal position. The eye assemblies provide you eye reinforcement at hardware support. It features stainless steel strand, stainless steel eye, stainless steel lug and mylar tag. This support grip strand equalizes position wires for equal loading throughout grip length. Support grip is CSA certified.

Specifications

Stud Size
No
Type
Single Eye, Closed Mesh
Eye Size
0.5 - 0.62 Inch
Eye Type
Single
Standards
CSA Certified
GTIN
00783585300962
UNSPSC
39121725
RoHS Flag
Yes
Country Of Origin
China
Energy Star Flag
No
Brand Name
Hubbell-Wiring
UPC
78358530096
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
02201013
Construction
Tin-Coated Bronze Mesh
Degree of Protection
No
Sub Brand
Kellems®
Finish
No
Item Name
Support Grip

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.