Hubbell Lighting WGH-110L-4K-U-M LED Series Medium Size 110 LED Glass Wallpack 54-Watt 120 - 277-Volt Dark Bronze Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting WGH-110L-4K-U-M LED Series Medium Size 110 LED Glass Wallpack 54-Watt 120 - 277-Volt Dark Bronze Powder Coated

SKU: 427231
Hubbell Lighting LED Series Medium size 110 LED glass wallpack in dark bronze powder painted finish, features cast aluminum housing and frame. This wallpack comes with 54-Watt LED lamp. Lamp with Quad Tap® ballast, has voltage rating of 120 - 277-Volts and current rating of 140-Milli-Amps. Lamp of the wallpack has color temperature rating of 4000K and color rendering index of 80 to ensure optimal light level in the surrounding. Lamp offers 6170-Lumens of bright light output. This wall mountable wallpack measures 13-Inch x 7-1/4-Inch x 9-Inch. It has borosilicate glass refractor that softens lamp image and provides uniform distribution. Cast aluminum housing of this wallpack has 1/2-Inch conduit entries. This wallpack is ideal for factories, warehouses, self-storage and commercial buildings. Wall pack is cULus listed, RoHS compliant and cCSAus, DLC certified.
  • Provides approximately two mounting height forward throw to aid in lighting parking areas, walkways and secure zones
  • LED units replace up to 400-Watt HID
  • Features single driver

Overview

Hubbell Lighting LED Series Medium size 110 LED glass wallpack in dark bronze powder painted finish, features cast aluminum housing and frame. This wallpack comes with 54-Watt LED lamp. Lamp with Quad Tap® ballast, has voltage rating of 120 - 277-Volts and current rating of 140-Milli-Amps. Lamp of the wallpack has color temperature rating of 4000K and color rendering index of 80 to ensure optimal light level in the surrounding. Lamp offers 6170-Lumens of bright light output. This wall mountable wallpack measures 13-Inch x 7-1/4-Inch x 9-Inch. It has borosilicate glass refractor that softens lamp image and provides uniform distribution. Cast aluminum housing of this wallpack has 1/2-Inch conduit entries. This wallpack is ideal for factories, warehouses, self-storage and commercial buildings. Wall pack is cULus listed, RoHS compliant and cCSAus, DLC certified.

Specifications

Socket Type
No
Shape
No
Number of Lamps
110.0000
Mounting
Wall
Lamp Wattage
54 Watt
Lumens
6170 Lumens
Temperature Rating
-30 to 40 deg C
Item Name
Glass Wallpack
Frequency Rating
50/60 Hz
Finish
Dark Bronze Powder Coated
Type
LED Series, Medium Size
Standards
cULus Certified, cCSAus Certified, DLC Listed, RoHS Compliant, IP66
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Voltage Rating
120 - 277 Volt
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Dimensions
13 Inch Length x 7-1/4 Inch Width x 9 Inch Height
Dimmable
No
CRI
80.0000
Construction
Cast Aluminum Housing and Frame
Manufacturer Part Number
WGH-110L-4K-U-M
Manufacturer Name
Hubbell Lighting
Color Temperature
4000K
Brand Name
Hubbell Lighting
Ballast Type
Quad Tap
Amperage Rating
140 Milli-Amp

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.