Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting UFO-CF1 CFL Emergency Battery Pack Dual-Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting UFO-CF1 CFL Emergency Battery Pack Dual-Lite®

SKU: 41601
Hubbell Lighting Dual-Lite® Emergency battery pack has a sturdy steel case for added durability. This battery pack is suitable for use with compact and long compact fluorescent lamps. Battery pack made of premium sealed nickel-cadmium, is optimized for use with low mercury compact fluorescent lamps. This battery pack is compatible with electronic, standard magnetic, energy-saving and dimming AC ballasts. It operates one lamp in emergency mode and can be used with switched or unswitched lighting fixtures. Battery pack is UL listed.
  • Easy installation on or remote from fixture
  • Test switch and LED charge indicator light supplied standard
  • Low power consumption

Overview

Hubbell Lighting Dual-Lite® Emergency battery pack has a sturdy steel case for added durability. This battery pack is suitable for use with compact and long compact fluorescent lamps. Battery pack made of premium sealed nickel-cadmium, is optimized for use with low mercury compact fluorescent lamps. This battery pack is compatible with electronic, standard magnetic, energy-saving and dimming AC ballasts. It operates one lamp in emergency mode and can be used with switched or unswitched lighting fixtures. Battery pack is UL listed.

Specifications

Phase
No
Degree of Protection
No
GTIN
00782520863982
UNSPSC
39112403
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Manufacturer Part Number
UFO-CF1
Manufacturer Name
Hubbell Lighting
UPC
78252086398
Standards
UL 924 Listed
Country Of Origin
Mexico
Case Material
Sturdy Steel
Item Name
CFL Emergency Battery Pack
Temperature Rating
0 to 50 deg C
Sub Brand
Dual-Lite
Brand Name
Hubbell Lighting
Length
9.4
Height
1.5
Voltage Rating
120 - 277 Volt AC
Width
2.4
MSDS Link

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.