Tour  

Hubbell Lighting UFO-3AW Emergency Battery Pack 120/277-Volt AC Dual-Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting UFO-3AW Emergency Battery Pack 120/277-Volt AC Dual-Lite®

SKU: 131278
Hubbell Lighting Dual-Lite® Emergency battery pack uses sealed nickel-cadmium battery to deliver up to 24-Watt output. This 22-gauge, heavy steel battery case offers superior durability. Explicitly it is suitable for use with switched or unswitched lighting fixtures. This compact device operates one or two lamps in emergency mode. It is compatible with electronic, standard and magnetic, energy saving and dimming AC ballasts and most standard T8, T10, T12, energy-saving or rapid start, (4-Pin) long compact fluorescent lamps. Battery pack is UL924 listed and meets NFPA 101, NFPA 70 standards.
  • Compatible with electronic, standard and magnetic, energy saving and dimming AC ballasts
  • Compatible with most standard T8, T10, T12, energy saving or rapid start, (4-Pin) long compact fluorescent lamp
  • Easy installation with versatile mounting capability inside of ballast channel, on top of or remote from fixture
  • Reliable, high frequency inverter
  • 120/277-Volt AC operation, UFO-6W voltage auto select
  • Low power consumption
  • Output Power: Upto 24-Watt

Overview

Hubbell Lighting Dual-Lite® Emergency battery pack uses sealed nickel-cadmium battery to deliver up to 24-Watt output. This 22-gauge, heavy steel battery case offers superior durability. Explicitly it is suitable for use with switched or unswitched lighting fixtures. This compact device operates one or two lamps in emergency mode. It is compatible with electronic, standard and magnetic, energy saving and dimming AC ballasts and most standard T8, T10, T12, energy-saving or rapid start, (4-Pin) long compact fluorescent lamps. Battery pack is UL924 listed and meets NFPA 101, NFPA 70 standards.

Specifications

Finish
No
Phase
No
Case Material
Heavy Gauge Steel
Voltage Rating
120/277 Volt AC
Standards
UL 924, NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code)
UNSPSC
39111710
Energy Star Flag
No
Width
2.4
Brand Name
Hubbell Lighting
UPC
78252083632
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
UFO-3AW
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Sub Brand
Dual-Lite
Length
9.4
Degree of Protection
No
Item Name
Emergency Battery Pack
Height
1.5

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.