Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting Q-500-W Q Series Quartz Flood Light 500-Watt 120-Volt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting Q-500-W Q Series Quartz Flood Light 500-Watt 120-Volt White

SKU: 120288
Hubbell Lighting Q Series Quartz flood light in white color, has die-cast aluminum construction. Flood light operates at voltage rating of 120-Volts and power rating of 500-Watts. Tempered glass lens protects lamp. This 1/2-Inch cast swivel knuckle fits standard boxes and covers. It measures 8-13/16-Inch x 3-5/8-Inch x 7-23/32-Inch. Flood light UL and cULus listed.
  • Single screw door closure for easy installation
  • Wide, uniform beam for even illumination
  • Units offered in dark bronze or white powder paint finish

Overview

Hubbell Lighting Q Series Quartz flood light in white color, has die-cast aluminum construction. Flood light operates at voltage rating of 120-Volts and power rating of 500-Watts. Tempered glass lens protects lamp. This 1/2-Inch cast swivel knuckle fits standard boxes and covers. It measures 8-13/16-Inch x 3-5/8-Inch x 7-23/32-Inch. Flood light UL and cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Shade Type
No
Voltage Rating
120 Volt
Type
Q Series
Socket Type
No
Lamp Included
No
Shape
No
Standards
UL 1598 Listed, cULus Certified
UNSPSC
39111611
Energy Star Flag
No
sku
120288
UPC
78598846570
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
Q-500-W
Finish
White
Construction
Die Cast Aluminum
Degree of Protection
No
Dimensions
8-13/16 Inch Length x 3-5/8 Inch Width x 7-23/32 Inch Height
Dimmable
No
Brand Name
Hubbell Lighting
Item Name
Quartz Flood Light
Lamp Wattage
500 Watt
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.