Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting PGM3-150P-18-BZ-L Wallpack 150-Watt 120 - 277-Volt Dark Bronze Perimaliter®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting PGM3-150P-18-BZ-L Wallpack 150-Watt 120 - 277-Volt Dark Bronze Perimaliter®

SKU: 115395
Hubbell Lighting Perimaliter® Collection Wallpack has voltage rating of 120 - 277-Volts. Specular aluminum reflector ensures to deliver enhanced light illumination. It has 150-Watt metal halide lamp. It features cast aluminum housing for firm mounting and heat dissipation. This wallpack comes with motion sensor, photocell and wireless control options for energy savings.

Wallpack supports recessed mounting and offers wide lateral coverage with non-cut-off distribution. Porcelain Mogul base socket comes with spring-loaded center contact. It has two 1/2-Inch conduit hubs for feed-thru wiring. Battery backup feature provides an extra operating. It measures 14-7/8-Inch x 8-Inch x 15-Inch. Explicitly it is suitable for wall mount perimeter safety, security and identity applications. Wallpack is CSA certified and meets DLC requirements.
  • Specular, anodized aluminum reflector panels for vertical lamp provide high-performance
  • Cast aluminum door with borosilicate glass refractor
  • Indicates lamp included with the fixture
  • Units provide wide coverage and excellent uniformity

Overview

Hubbell Lighting Perimaliter® Collection Wallpack has voltage rating of 120 - 277-Volts. Specular aluminum reflector ensures to deliver enhanced light illumination. It has 150-Watt metal halide lamp. It features cast aluminum housing for firm mounting and heat dissipation. This wallpack comes with motion sensor, photocell and wireless control options for energy savings.

Wallpack supports recessed mounting and offers wide lateral coverage with non-cut-off distribution. Porcelain Mogul base socket comes with spring-loaded center contact. It has two 1/2-Inch conduit hubs for feed-thru wiring. Battery backup feature provides an extra operating. It measures 14-7/8-Inch x 8-Inch x 15-Inch. Explicitly it is suitable for wall mount perimeter safety, security and identity applications. Wallpack is CSA certified and meets DLC requirements.

Specifications

Lamp Type/Designation
Metal Halide
Collection
Perimaliter®
Voltage Rating
120 - 277 Volt
Socket Type
No
Shape
No
Lamp Included
Yes
Shade Type
No
Standards
CSA Certified, DLC Listed, Wet Listed
GTIN
00785988008568
UNSPSC
39111600
Country Of Origin
China
Energy Star Flag
No
Reflector Type
Specular Aluminum
Mounting
Recessed
UPC
78598800856
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
PGM3-150P-18-BZ-L
Brand Name
Hubbell Lighting
Construction
Cast Aluminum
Dimensions
14-7/8 Inch Length x 8 Inch Width x 15 Inch Height
Dimmable
No
Finish
Dark Bronze
Item Name
Wallpack
Lamp Wattage
150 Watt
Ballast Type
HX-HPF, Pulse Start

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.