Hubbell Lighting LZ2-B-03L Ceiling/3-1/2-Inch and 4-Inch Octagon/4-Inch Square Box Mount LZ Series Designer Emergency Light Unit 5-Watt 120/277-Volt AC Black Dual-Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LZ2-B-03L Ceiling/3-1/2-Inch and 4-Inch Octagon/4-Inch Square Box Mount LZ Series Designer Emergency Light Unit 5-Watt 120/277-Volt AC Black Dual-Lite®

SKU: 610126
Hubbell Lighting Dual-Lite® LZ Series Designer emergency light unit in black housing color, has thermoplastic construction for good electrical insulation and chemicals resistance. It can accommodate two 5-Watt MR16 halogen lamps with an output of 6-Volts DC. The light unit measuring 13-1/4-Inch x 5-1/4-Inch, has a power rating of 1.3-Watts and voltage rating of 120 /277-Volts AC at 60-Hz. It is suitable for conditioned space application. The emergency light unit meets UL 924, NFPA 70, NFPA 101 and ADA standards.
  • Features an external push-to-test switch and AC ON indicator
  • Has low voltage disconnect
  • Isolates transformer
  • Has temperature compensated charger circuitry
  • Suitable for conditioned space application

Overview

Hubbell Lighting Dual-Lite® LZ Series Designer emergency light unit in black housing color, has thermoplastic construction for good electrical insulation and chemicals resistance. It can accommodate two 5-Watt MR16 halogen lamps with an output of 6-Volts DC. The light unit measuring 13-1/4-Inch x 5-1/4-Inch, has a power rating of 1.3-Watts and voltage rating of 120 /277-Volts AC at 60-Hz. It is suitable for conditioned space application. The emergency light unit meets UL 924, NFPA 70, NFPA 101 and ADA standards.

Specifications

Case Material
No
Lamp Type
(2) 5 Watt MR16 Halogen
Lamp Wattage
5 Watt
Number of Lamps
2.0000
Output
6 Volt DC
Background Color
No
Battery Life
2 Year Full, 3 Year Pro-Rated
Battery Type
Sealed Lead Calcium
Height
5.25
Face Type
No
Lens Type
No
Type
LZ Series, Designer
Temperature Rating
20 to 30 deg C
Manufacturer Part Number
LZ2-B-03L
Manufacturer Name
Hubbell Lighting
Housing Color/Finish
Black
Brand Name
Hubbell Lighting
Degree of Protection
No
Item Name
Emergency Light Unit
Length
13.25
Sub Brand
Dual-Lite
Voltage Rating
120/277 Volt AC
Country Of Origin
France
Mounting
Ceiling/3-1/2 Inch and 4 Inch Octagon/4 Inch Square Box
Standards
UL 924 Listed, NFPA 70, 101, ADA Compliant
UNSPSC
41113630
RoHS Flag
Yes
Material
Thermoplastic
Frequency Rating
60 Hz
Energy Star Flag
No
Power Rating
1.3 Watt

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.