Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LXURWEI End/Ceiling/Wall Mount Self-Diagnostic LED Emergency Exit Sign 120/277-Volt AC White Housing Red Letter Dual-Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LXURWEI End/Ceiling/Wall Mount Self-Diagnostic LED Emergency Exit Sign 120/277-Volt AC White Housing Red Letter Dual-Lite®

SKU: 186797
Hubbell Lighting Dual-Lite® Self diagnostics LED emergency exit signage has 6-Inch x 3/4-Inch EXIT legend in red color for easy identification. This exit signage measures 9-Inch x 1-7/8-Inch x 13-Inch. It has thermoplastic construction in white finish for durability. The housing incorporates LED lamp for light illumination. The exit signage has a voltage rating of 120/277-Volts AC at 60-Hz frequency. It has a power rating of 3.81-Watts at 120-Volts and 3.8-Watts at 277-Volts. This signage has universal single/double face and maintenance-free nickel-cadmium battery with up to 2-Hour run time for working. The signage includes push in wiring connectors and is wall, end or ceiling mountable. Suitable for use in damp locations. The exit signage meets UL924, NFPA 101, NFPA 70 and Energy Star standards.
  • Provides bright and even illumination
  • Provides an energy saving operation
  • Has compact and low profile style
  • Has UV stable thermoplastic housing
  • Features snap together design
  • Has snap in, chevron type directional arrows
  • Easily mounts to 31/2-Inch, 4-Inch octagon or 4-Inch square outlet boxes and standard plaster rings
  • Suitable for use in damp locations

Overview

Hubbell Lighting Dual-Lite® Self diagnostics LED emergency exit signage has 6-Inch x 3/4-Inch EXIT legend in red color for easy identification. This exit signage measures 9-Inch x 1-7/8-Inch x 13-Inch. It has thermoplastic construction in white finish for durability. The housing incorporates LED lamp for light illumination. The exit signage has a voltage rating of 120/277-Volts AC at 60-Hz frequency. It has a power rating of 3.81-Watts at 120-Volts and 3.8-Watts at 277-Volts. This signage has universal single/double face and maintenance-free nickel-cadmium battery with up to 2-Hour run time for working. The signage includes push in wiring connectors and is wall, end or ceiling mountable. Suitable for use in damp locations. The exit signage meets UL924, NFPA 101, NFPA 70 and Energy Star standards.

Specifications

Power Rating
3.81 Watt at 120 Volt, 3.8 Watt at 277 Volt
Width
1.875
Voltage Rating
120/277 Volt AC
Type
Self-Diagnostic
Temperature Rating
10 to 40 deg C Operating
Sub Brand
Dual-Lite
Size
6 Inch Height x 3/4 Inch Stroke Letter
Mounting
End/Ceiling/Wall
Material
Thermoplastic
Length
13
Lamp Type
LED
Background Color
No
Face Type
Universal, Single/Double
Battery Life
1 Year Full, 9 Year Pro-Rated
GTIN
00782520864149
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL 924 Listed, NFPA 101 and 70 Standard, Energy Star Qualified
Height
9
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
No
Item Name
LED Emergency Exit Sign
Battery Type
Maintenance-Free Nickel Cadmium
Frequency Rating
60 Hz
Feature8
Suitable for use in damp locations
UPC
78252086414
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
LXURWEI
Degree of Protection
No
Color Temperature
No
Brand Name
Hubbell Lighting
List UOM Qty
1
Order UOM
ea
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.