Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LXURW-2C LX Series AC LED Exit Sign White Housing Red Letter 120/277-Volt Dual-Lite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LXURW-2C LX Series AC LED Exit Sign White Housing Red Letter 120/277-Volt Dual-Lite®

SKU: 425984
Hubbell Lighting Dual-Lite® LX Series LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 2.64-Watts at 120-Volts and 2.7-Watts at 277-Volts. It comes with red colored EXIT legend. Exit sign with 2-Circuit operation, has thermoplastic construction and supports universal mounting. It measures 13-Inch x 1-7/8-Inch x 9-Inch. It has temperature rating of 0 to 40 deg C. Exit sign is UL listed and meets NFPA standards.
  • Easy to install
  • Push in wiring connectors
  • Universal snap-in chevron arrows
  • Power factor of 0.8 average

Overview

Hubbell Lighting Dual-Lite® LX Series LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single/double face exit sign has power rating of 2.64-Watts at 120-Volts and 2.7-Watts at 277-Volts. It comes with red colored EXIT legend. Exit sign with 2-Circuit operation, has thermoplastic construction and supports universal mounting. It measures 13-Inch x 1-7/8-Inch x 9-Inch. It has temperature rating of 0 to 40 deg C. Exit sign is UL listed and meets NFPA standards.

Specifications

Manufacturer Name
Hubbell Lighting
Letter Color
Red
Lens Type
No
Length
9
Lamp Included
Yes
Lamp Type
LED
Material
Thermoplastic
Item Name
LED Exit Sign
Housing Color/Finish
White
Height
1.875
GTIN
00782520836535
Frequency Rating
60 Hz
Manufacturer Part Number
LXURW-2C
Mounting
Universal
Voltage Rating
120/277 Volt
UPC
78252083653
UNSPSC
39111708
Type
LX Series, AC
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Sub Brand
Dual-Lite
Standards
UL 924 Listed (Meets 1998 Brightness and Uniformity Requirements), UL Listed, Damp Location Rated, NFPA 70, NFPA 101, U.S Patent No.D402,316 and D406,863
RoHS Flag
Contact manufacturer
Power Rating
2.64 Watt at 120 Volt, 2.7 Watt at 277 Volt
Legend
EXIT
Face Type
Single/Double
sku
425984
Background Color
No
Brand Name
Hubbell Lighting
Color Temperature
No
Country Of Origin
China
Degree of Protection
No
Energy Star Flag
No
Width
13
Hazardous Materials Code
B
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.