Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LNC2-12LU-5K-3-1 LNC2 Series 12 LED Wallpack 28-Watt 120 - 277-Volt Bronze Litepak

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LNC2-12LU-5K-3-1 LNC2 Series 12 LED Wallpack 28-Watt 120 - 277-Volt Bronze Litepak

SKU: 131643
Hubbell Lighting Litepak Collection LNC2 Series 12 LED Wallpack in bronze finish, features die-cast aluminum housing. This wallpack comes with 28-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.24-Amp at 120-Volts, 0.1-Amp at 277-Volts, 0.1-Amp at 347-Volts, 0.06-Amp at 480-Volts. Lamp of the wallpack has color temperature rating of 5000K and color rendering index of 67 to ensure optimal light level in the surrounding. Lamp offers 2689 - 2716-Lumens of bright light output. This wall/recessed junction box mountable wallpack measures 5.6-Inch x 10.25-Inch x 6.25-Inch. It is ideal for perimeter illumination for safety, security and identity. Wall pack is UL listed, RoHS compliant and cCSAus, DLC certified.
  • Battery backup option for egress applications provide 1 fc average over 16-ft x 48-ft at 11-ft mounting height
  • Expanded 5, 7 and 9 high power LED configurations for project consistency
  • Quick-mount adapter makes installation/maintenance easier
  • The compact LNC2 LED wallpack is designed for entry/perimeter illumination for safety, security and identity
  • Up to 5:1 spacing to mounting height ratio means greater coverage and fewer fixtures to install
  • Type III IES distribution

Overview

Hubbell Lighting Litepak Collection LNC2 Series 12 LED Wallpack in bronze finish, features die-cast aluminum housing. This wallpack comes with 28-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.24-Amp at 120-Volts, 0.1-Amp at 277-Volts, 0.1-Amp at 347-Volts, 0.06-Amp at 480-Volts. Lamp of the wallpack has color temperature rating of 5000K and color rendering index of 67 to ensure optimal light level in the surrounding. Lamp offers 2689 - 2716-Lumens of bright light output. This wall/recessed junction box mountable wallpack measures 5.6-Inch x 10.25-Inch x 6.25-Inch. It is ideal for perimeter illumination for safety, security and identity. Wall pack is UL listed, RoHS compliant and cCSAus, DLC certified.

Specifications

Mounting
Recessed Junction Box/Wall
Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
12.0000
Lamp Wattage
28 Watt
Lumens
2689 - 2716 Lumens
Item Name
Wallpack
Frequency Rating
50/60 Hz
Finish
Bronze
Temperature Rating
-40 deg C
Collection
Litepak
Type
LNC2 Series
Standards
UL 1598 Listed, cCSAus Certified, DLC Listed, RoHS Compliant, IP66
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111613
GTIN
00785988030071
Dimensions
10.25 Inch Length x 6.25 Inch Width x 5.6 Inch Height
Shade Type
No
Pole Size
Upto 15 ft Mounting Height
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Electronic
Dimmable
Yes
Voltage Rating
120 - 277 Volt
CRI
67.0000
Manufacturer Name
Hubbell Lighting
UPC
78598803007
Manufacturer Part Number
LNC2-12LU-5K-3-1
Construction
Die Cast Aluminum Housing
Amperage Rating
0.24 Amp at 120 Volt, 0.1 Amp at 277 Volt, 0.1 Amp at 347 Volt, 0.06 Amp at 480 Volt
Color Temperature
5000K
Brand Name
Hubbell Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.