Hubbell Lighting LNC-9LU-5K-3-1-PC1 LNC Zero Uplight Series 9 LED Wallpack With Button Photocontrol 22-Watt 120 - 277-Volt Bronze Litepak

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LNC-9LU-5K-3-1-PC1 LNC Zero Uplight Series 9 LED Wallpack With Button Photocontrol 22-Watt 120 - 277-Volt Bronze Litepak

SKU: 104191
Hubbell Lighting Litepak Collection LNC Zero Uplight Series 9 LED Wallpack in bronze finish, features die-cast aluminum housing and door. This wallpack uses 22-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.17-Amp at 120-Volts, 0.09-Amp at 277-Volts. Lamp of the wallpack has color temperature rating of 5000K and color rendering index of 70 to ensure optimal light level in the surrounding. Lamp offers 2024 - 2095-Lumens of bright light output.

This recessed box 4-Inch square junction box mountable wallpack measures 8.22-Inch x 4.81-Inch x 5.25-Inch. It has average life of 60000 hours. This wallpack comes with ambient diffuser to create soft light. It comes with a button photocontrol option for dusk-to-dawn control. Included acrylic diffuser ensures reduced brightness when desired. This wallpack is ideal for entry/perimeter illumination for safety, security and identity. Wall pack is UL listed and cCSAus, DLC certified.
  • Full cut-off neighbor friendly
  • Quick mount adapter makes installation easy
  • Up to 4:1 spacing to mounting height ratio means fewer fixtures to install
  • The compact LNC LED wallpack is designed for entry/perimeter illumination for safety, security and identity
  • Typical mounting height is up to 10-ft with 40-ft fixture spacing and 30-ft spacing with acrylic diffuser installed
  • Type III IES distribution

Overview

Hubbell Lighting Litepak Collection LNC Zero Uplight Series 9 LED Wallpack in bronze finish, features die-cast aluminum housing and door. This wallpack uses 22-Watt LED lamp that has voltage rating of 120 - 277-Volts and current rating of 0.17-Amp at 120-Volts, 0.09-Amp at 277-Volts. Lamp of the wallpack has color temperature rating of 5000K and color rendering index of 70 to ensure optimal light level in the surrounding. Lamp offers 2024 - 2095-Lumens of bright light output.

This recessed box 4-Inch square junction box mountable wallpack measures 8.22-Inch x 4.81-Inch x 5.25-Inch. It has average life of 60000 hours. This wallpack comes with ambient diffuser to create soft light. It comes with a button photocontrol option for dusk-to-dawn control. Included acrylic diffuser ensures reduced brightness when desired. This wallpack is ideal for entry/perimeter illumination for safety, security and identity. Wall pack is UL listed and cCSAus, DLC certified.

Specifications

Lumens
2024 - 2095 Lumens
Socket Type
No
Shape
No
Power Factor
>0.9
Number of Lamps
9.0000
Mounting
Recessed Box 4 Inch Square Junction Box
Includes
Ambient Diffuser
Lamp Wattage
22 Watt
Item Name
Wallpack With Button Photocontrol
Frequency Rating
50/60 Hz
Finish
Bronze
Dimmable
Yes
Dimensions
8.22 Inch Length x 4.81 Inch Width x 5.25 Inch Height
Voltage Rating
120 - 277 Volt
Temperature Rating
-40 deg F
Standards
UL 1598 Listed, cCSAus Certified, DLC Listed
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111613
GTIN
00785988020690
Construction
Die Cast Aluminum Housing and Door
Shade Type
No
Pole Size
Upto 12 ft Mounting Height
Lamp Type/Designation
LED
Lamp Included
Yes
Collection
Litepak
CRI
70.0000
Type
LNC Zero Uplight Series
Color Temperature
5000K
UPC
78598802069
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
LNC-9LU-5K-3-1-PC1
Amperage Rating
0.17 Amp at 120 Volt, 0.09 Amp at 277 Volt
Average Life
60000 Hour
Brand Name
Hubbell Lighting

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.