Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LM66 Surface/Wallmount High Capacity 2-Head Emergency Light 66-Watt 120/277-Volt AC 6-Volt DC White Dual-Lite LiteForms®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LM66 Surface/Wallmount High Capacity 2-Head Emergency Light 66-Watt 120/277-Volt AC 6-Volt DC White Dual-Lite LiteForms®

SKU: 128138
Hubbell Lighting Dual-Lite LiteForms® 2-Head high capacity emergency light unit comes with two 7.2-Watt PAR36 incandescent lamps. It features white thermoplastic housing. It has voltage rating of 6-Volts. It has power rating of 66-Watts at 1-1/2 hours, 51-Watts at 2 hours, 35-Watts at 3 hours and 27-Watts at 4 hours. This emergency light unit features lead calcium battery. It measures 4-3/4-Inch x 13-1/2-Inch x 27-1/4-Inch. It is wall/surface mountable. Emergency light unit is ideal for industrial and commercial applications. It withstands temperature rating of 20 to 30 deg C. Emergency light unit is UL listed and meets NFPA standards.
  • Construction LM has two housing size s
  • Installation mount through universal knockout pattern to standard electrical boxes up to 4-inches square
  • LM2 provided with 5.4-Watt lamps, all other models with 7.2-Watt lamps as standard

Overview

Hubbell Lighting Dual-Lite LiteForms® 2-Head high capacity emergency light unit comes with two 7.2-Watt PAR36 incandescent lamps. It features white thermoplastic housing. It has voltage rating of 6-Volts. It has power rating of 66-Watts at 1-1/2 hours, 51-Watts at 2 hours, 35-Watts at 3 hours and 27-Watts at 4 hours. This emergency light unit features lead calcium battery. It measures 4-3/4-Inch x 13-1/2-Inch x 27-1/4-Inch. It is wall/surface mountable. Emergency light unit is ideal for industrial and commercial applications. It withstands temperature rating of 20 to 30 deg C. Emergency light unit is UL listed and meets NFPA standards.

Specifications

Case Material
No
Type
High Capacity, 2-Head
Temperature Rating
20 to 30 deg C
Sub Brand
Dual-Lite LiteForms®
Voltage Rating
120/277 Volt AC, 6 Volt DC
Width
4.75
Power Rating
66 Watt at 1-1/2 Hour, 51 Watt at 2 Hour, 35 Watt at 3 Hour, 27 Watt at 4 Hour
Background Color
No
Battery Type
Lead Calcium
Standards
UL 924, NFPA 101 (Life Safety Code), NFPA 70 (National Electrical Code)
GTIN
00782520843779
Housing Color/Finish
White
Face Type
No
Number of Lamps
2.0000
UNSPSC
39111709
RoHS Flag
Contact manufacturer
Lens Type
No
Mounting
Surface/Wall
UPC
78252084377
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
LM66
Material
Thermoplastic
Energy Star Flag
No
Country Of Origin
China
Brand Name
Hubbell Lighting
Degree of Protection
No
Frequency Rating
60 Hz
Height
13.5
Item Name
Emergency Light
Lamp Type
PAR36 Incandescent
Lamp Wattage
7.2 Watt
Length
27.25
Literature Link MSDS Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.