Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LF6CFV32EB 6-Inch Vertical CFL Open Down Light Housing 120 - 277-Volt Galvanneal Prescolite Liteframe®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LF6CFV32EB 6-Inch Vertical CFL Open Down Light Housing 120 - 277-Volt Galvanneal Prescolite Liteframe®

SKU: 114948
Hubbell Lighting Prescolite Liteframe® Collection 6-Inch Vertical CFL open downlight housing accommodates 26-/32-/42-Watt triple tube CFL lamp that supports dimmable 120- 277-Volt Class P electronic multi-volt HPF ballast operation. Housing with high purity aluminum semi-diffuse reflector, has 1-Piece 22-gauge steel construction and galvanneal finish for longer endurance. It has prewired J-box with snap-on cover for making access easier. This housing with 6-1/4-Inch cut out, measures 14-Inch x 9-1/8-Inch x 8-5/8-Inch. It support mounting on 1-1/4-Inch thick ceiling and is suitable for wide variety of low to medium height ceiling applications including commercial, retail, hospitality and design build. Housing is UL listed and CSA certified.
  • One compact fluorescent Class P electronic multi-volt (120-Volts through 277-Volts) HPF ballast is suitable for operating 26-Watt, 32-Watt and 42-Watt triple tube lamps
  • One injection molded socket is suitable for 26-Watt, 32-Watt and 42-Watt triple tube lamps
  • Universal adjustable mounting brackets accept 1/2-Inch EMT conduit or 11/2-Inch or 3/4-Inch lathing channel (by others) or Prescolite 24-Inch bar hangers (B24 or B6)

Overview

Hubbell Lighting Prescolite Liteframe® Collection 6-Inch Vertical CFL open downlight housing accommodates 26-/32-/42-Watt triple tube CFL lamp that supports dimmable 120- 277-Volt Class P electronic multi-volt HPF ballast operation. Housing with high purity aluminum semi-diffuse reflector, has 1-Piece 22-gauge steel construction and galvanneal finish for longer endurance. It has prewired J-box with snap-on cover for making access easier. This housing with 6-1/4-Inch cut out, measures 14-Inch x 9-1/8-Inch x 8-5/8-Inch. It support mounting on 1-1/4-Inch thick ceiling and is suitable for wide variety of low to medium height ceiling applications including commercial, retail, hospitality and design build. Housing is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Socket Type
No
Voltage Rating
120 - 277 Volt
Ceiling Type
No
Collection
Prescolite Liteframe®
Energy Star Flag
No
Standards
UL Listed, CSA Certified with CDN Option Listed, Damp Location Rated
Lamp Included
No
Country Of Origin
Mexico
Lamp Type/Designation
26/32/42 Watt Triple Tube CFL
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785235128292
UPC
78523512829
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
LF6CFV32EB
Ballast Type
120 - 277 Volt Class P Electronic Multi-Volt HPF
Lamp Wattage
32 Watt
Item Name
Vertical CFL Open Down Light Housing
Finish
Galvannealed
Dimmable
No
Dimensions
14 Inch Length x 9-1/8 Inch Width x 8-5/8 Inch Height
Degree of Protection
No
Cutout Size
6-1/4 Inch
Brand Name
Hubbell Lighting
Construction
1-Piece 22 Gauge Steel

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.