Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting LF4LEDG4 Dimmable High Efficacy New and Existing Construction 4-Inch LED Down Light Housing 120 - 277-Volt Prescolite Liteframe®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting LF4LEDG4 Dimmable High Efficacy New and Existing Construction 4-Inch LED Down Light Housing 120 - 277-Volt Prescolite Liteframe®

SKU: 398271
Hubbell Lighting Prescolite Liteframe® Collection High Efficacy new and existing construction 4-Inch LED downlight housing has LED lamp for providing superior lighting performance. Housing with high purity aluminum semi-diffuse reflector, has 1-Piece 22-gauge non-corrosive steel construction for longer endurance. It has prewired J-box with snap-on cover for making access easier. This housing with 5-Inch cut out, measures 14-3/8-Inch x 11-3/4-Inch x 6-Inch. It support mounting on 5/8-Inch thick ceiling. Housing is CSA and Energy Star certified.
  • Comes standard with 0 - 10-Volt dimming capability
  • Adjustable bar hangers included
  • Measures 14-3/8-Inch x 11-3/4-Inch x 6-Inch

Overview

Hubbell Lighting Prescolite Liteframe® Collection High Efficacy new and existing construction 4-Inch LED downlight housing has LED lamp for providing superior lighting performance. Housing with high purity aluminum semi-diffuse reflector, has 1-Piece 22-gauge non-corrosive steel construction for longer endurance. It has prewired J-box with snap-on cover for making access easier. This housing with 5-Inch cut out, measures 14-3/8-Inch x 11-3/4-Inch x 6-Inch. It support mounting on 5/8-Inch thick ceiling. Housing is CSA and Energy Star certified.

Specifications

Socket Type
No
Shape
No
Item Name
LED Down Light Housing
Finish
No
Dimmable
Yes
Dimensions
14-3/8 Inch Length x 11-3/4 Inch Width x 6 Inch Height
Degree of Protection
No
Cutout Size
5 Inch
Voltage Rating
120 - 277 Volt
Type
High Efficacy, New and Existing Construction
Component Type
Housing
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39111530
GTIN
00785235430081
Standards
CSA Certified Wet Locations (EM and WW Damp Location), Energy Star Qualified
Trim Type
No
Trim Size
4 Inch
Construction
1-Piece 22 Gauge Non-Corrosive Steel
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Philips Fortimo
Collection
Prescolite Liteframe®
Ceiling Type
No
Color Temperature
No
Brand Name
Hubbell Lighting
Manufacturer Part Number
LF4LEDG4
Manufacturer Name
Hubbell Lighting
UPC
78523543008

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.