Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting FLL-28L 28-Light FLL Series LED Flood Light Fixture 98-Watt 120 - 277-Volt Dark Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting FLL-28L 28-Light FLL Series LED Flood Light Fixture 98-Watt 120 - 277-Volt Dark Bronze

SKU: 423495
Hubbell Lighting 28-Light 98-Watt FLL flood light in bronze color, features vented die-cast aluminum construction with dark bronze finish. This outdoor style flood light uses 28 95-Watt LED lamps that have voltage rating of 120 - 277-Volts and current rating of 1.05-Amps. Lamp has color temperature rating of 5000K to ensure optimal light level in the surrounding. Lamp offers 10536-Lumens of bright light output. Lamp has efficacy of 108 LPW. This yoke mountable flood light measures 14.9-Inch x 14.57-Inch x 6-Inch. It has more than 149 000 hours of life span. This flood light is ideal for safety/security, facade, area or signs. It has IP65 rated degree of protection. Flood light is UL listed and CSA/DLC certified.
  • Variety of NEMA distributions for wide range of lighting applications
  • 10-Kilo-Amps Surge protector option
  • Tempered glass lens protect LEDs and allows for easy cleaning/debris removal
  • Distribution/beam spread of NEMA 6 horizontal x 6 vertical

Overview

Hubbell Lighting 28-Light 98-Watt FLL flood light in bronze color, features vented die-cast aluminum construction with dark bronze finish. This outdoor style flood light uses 28 95-Watt LED lamps that have voltage rating of 120 - 277-Volts and current rating of 1.05-Amps. Lamp has color temperature rating of 5000K to ensure optimal light level in the surrounding. Lamp offers 10536-Lumens of bright light output. Lamp has efficacy of 108 LPW. This yoke mountable flood light measures 14.9-Inch x 14.57-Inch x 6-Inch. It has more than 149 000 hours of life span. This flood light is ideal for safety/security, facade, area or signs. It has IP65 rated degree of protection. Flood light is UL listed and CSA/DLC certified.

Specifications

Lamp Wattage
95 Watt
Number of Lamps
28.0000
Mounting
Yoke
Lumens
10536 Lumens
Frequency Rating
50/60 Hz
Item Name
LED Flood Light Fixture
Shape
No
Finish
Dark Bronze
Dimmable
No
Dimensions
14.9 Inch Width x 6 Inch Depth x 14.57 Inch Height
Degree of Protection
IP65
Temperature Rating
-35 to 40 deg C
Socket Type
No
Standards
UL Listed, UL1598A, CSA Certified, Wet Listed, Damp Listed, IP Rated, DLC Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111611
GTIN
00785988030934
Style
Outdoor
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
98 Watt
Voltage Rating
120 - 277 Volt
Construction
Die Cast Aluminum
Type
FLL Series
Color Temperature
5000K
Brand Name
Hubbell Lighting
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
FLL-28L
UPC
78598803093
Amperage Rating
1.05 Amp
Average Life
149000 Hour
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.