Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting F-100H1 Facade Flood Series Flood Light 100 Watt 120 Volt Knuckle Mount Bronze Powder Painted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting F-100H1 Facade Flood Series Flood Light 100 Watt 120 Volt Knuckle Mount Bronze Powder Painted

SKU: 6072
Hubbell Lighting Facade Flood series Flood light has die-cast aluminum housing with bronze powder painted finish for long-life durability. The polycarbonate door frame retains tempered glass and has twin tool-free latches for easy servicing. The gasket provides weather tight seal to housing. It features 100-Watt metal halide lamp that delivers brilliant bright light. This light operates at a voltage rating of 120 Volts and temperature rating of 20 deg F. It is suitable for wet location, building facades, landscape lighting, sign lighting, display, safety and security lighting. The flood light is UL 1598 and cULus listed.
  • Door frame retains tempered glass and has twin tool-free latches for easy servicing
  • Wide uniform beam is made for close set backs
  • Perfect for wet locations
  • Includes lamp
  • For building facades, landscape lighting, sign lighting, display, safety and security lighting

Overview

Hubbell Lighting Facade Flood series Flood light has die-cast aluminum housing with bronze powder painted finish for long-life durability. The polycarbonate door frame retains tempered glass and has twin tool-free latches for easy servicing. The gasket provides weather tight seal to housing. It features 100-Watt metal halide lamp that delivers brilliant bright light. This light operates at a voltage rating of 120 Volts and temperature rating of 20 deg F. It is suitable for wet location, building facades, landscape lighting, sign lighting, display, safety and security lighting. The flood light is UL 1598 and cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Shade Type
No
Voltage Rating
120 Volt
UPC
78598820636
UNSPSC
39111611
Type
Facade Flood Series
Transformer Type
Auto
Temperature Rating
20 deg F
Standards
cULus Certified, UL 1598 Listed
Socket Type
Medium
Ballast Type
CWA
Shape
No
RoHS Flag
Contact manufacturer
Brand Name
Hubbell Lighting
sku
6072
GTIN
00785988206360
Finish
Bronze Powder Coated
Energy Star Flag
No
Dimmable
No
Dimensions
9 Inch Width x 6-7/8 Inch Depth x 8-1/16 Inch Height
Degree of Protection
No
Country Of Origin
China
Lamp Type/Designation
100 Watt Metal Halide
NEMA Rating
NEMA 1
Manufacturer Part Number
F-100H1
Manufacturer Name
Hubbell Lighting
Lamp Wattage
100 Watt
Mounting
Rugged 1/2 Inch Threaded Knuckle 1/2-10 TPI NPSM
Item Name
Flood Light
Lamp Included
Yes
Construction
Die Cast Aluminum Housing
Hazardous Materials Code
B

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.