Hubbell Lighting CWC1RW Combination Exit/Emergency Light (2) LED White Housing Red Letter Compass®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting CWC1RW Combination Exit/Emergency Light (2) LED White Housing Red Letter Compass®

SKU: 474723
Standard Pack/Case Quantity: 4/Master Carton
Hubbell Lighting Compass® Combination exit/emergency light has polycarbonate construction and white finish for durability. It has EXIT sign in red colored for easy identification. It uses two LED 3.6-Watt lamp. It has a voltage rating of 120/277-Volts AC and current ranging from 0.05 to 0.022-Amp.This single faced light uses nickel cadmium battery with a runtime of 90 mins. It is wall or ceiling mountable. It is suitable for conditioned space, damp location, wet location, cold temperature. The exit/emergency light meets UL924, NFPA 101 and NFPA 70 and OSHA standards.
  • Comes with self-test/self-diagnostics
  • Exit faceplate and lamp-head shield has high impact, UV stable polycarbonate construction
  • Suitable for conditioned space, damp location, wet location, cold temperature

Overview

Hubbell Lighting Compass® Combination exit/emergency light has polycarbonate construction and white finish for durability. It has EXIT sign in red colored for easy identification. It uses two LED 3.6-Watt lamp. It has a voltage rating of 120/277-Volts AC and current ranging from 0.05 to 0.022-Amp.This single faced light uses nickel cadmium battery with a runtime of 90 mins. It is wall or ceiling mountable. It is suitable for conditioned space, damp location, wet location, cold temperature. The exit/emergency light meets UL924, NFPA 101 and NFPA 70 and OSHA standards.

Specifications

Number of Lamps
2.0000
Temperature Rating
0 to 50 deg C
Sub Brand
Compass®
Mounting
Wall/Ceiling
Material
Polycarbonate
Width
4.09
Length
12.4
Lamp Wattage
3.6 Watt
Lamp Type
LED
Item Name
Combination Exit/Emergency Light
Height
12.74
Voltage Rating
120/277 Volt AC
Battery Type
Nickel Cadmium
Background Color
No
GTIN
00856143001837
Standard Pack/Case Quantity
4/Master Carton
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111707
Standards
UL924 Listed, NFPA 101 and NFPA 70, OSHA Compliant
Power (Wattage)
5.2 Watt
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Lamp Included
No
Face Type
Single
Legend
EXIT
Environmental Conditions
Wet Location Listed
Manufacturer Part Number
CWC1RW
Manufacturer Name
Hubbell Lighting
UPC
85614300183
Amperage Rating
0.05 - 0.022 Amp
Brand Name
Hubbell Lighting
Color Temperature
No
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.