Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting CU2 Surface Mount LED High Capacity Emergency Light 1-Watt 120/277-Volt AC 3-Volt DC White Compass®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting CU2 Surface Mount LED High Capacity Emergency Light 1-Watt 120/277-Volt AC 3-Volt DC White Compass®

SKU: 131265
Hubbell Lighting Compass® High capacity emergency light has two 1-Watt LED lamps. It features white thermoplastic housing. Lamp has voltage rating of 120 - 277-Volt AC and 3-Volt DC. It features nickel cadmium battery that offers 90 mins of run time. It measures 2.75-Inch x 4-Inch x 14-Inch. Emergency light is surface mountable. It is suitable stairwells, hallways, offices and other commercial applications. High capacity emergency light is UL listed.
  • Snap together design for quick installation
  • Remote capacity or extended runtime option
  • Fully adjustable lamp-heads
  • Damp location listed
  • Quick installation

Overview

Hubbell Lighting Compass® High capacity emergency light has two 1-Watt LED lamps. It features white thermoplastic housing. Lamp has voltage rating of 120 - 277-Volt AC and 3-Volt DC. It features nickel cadmium battery that offers 90 mins of run time. It measures 2.75-Inch x 4-Inch x 14-Inch. Emergency light is surface mountable. It is suitable stairwells, hallways, offices and other commercial applications. High capacity emergency light is UL listed.

Specifications

Mounting
Surface
Sub Brand
Compass®
Power Rating
0.54 - 0.56 Watt
Number of Lamps
2.0000
Length
14
Material
Thermoplastic
Lamp Wattage
1 Watt
Lamp Type
LED
Item Name
High Capacity Emergency Light
Height
4
Voltage Rating
120/277 Volt AC, 3 Volt DC
Background Color
No
Standards
UL 924, NFPA 101 and NFPA 70, OSHA
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111709
GTIN
00856143001486
Housing Color/Finish
White
Lens Type
No
Lamp Included
Yes
Face Type
No
Battery Type
Nickel Cadmium
Degree of Protection
No
Width
2.75
Color Temperature
No
Brand Name
Hubbell Lighting
Manufacturer Part Number
CU2
Manufacturer Name
Hubbell Lighting
UPC
85614300148
Color
White
sku
131265
Hazardous Materials Code
B
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.