Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting CELS1GNE CEL Series Emergency Single Face LED Edge-Lit Exit Sign Brushed Aluminum Housing Green Letter 120/277-Volt Compass®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting CELS1GNE CEL Series Emergency Single Face LED Edge-Lit Exit Sign Brushed Aluminum Housing Green Letter 120/277-Volt Compass®

SKU: 399665
Hubbell Lighting Compass® CEL Series Emergency LED Edge-Lit exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 3.72-Watts at 120/277-Volts. It comes with green colored EXIT legend. It runs on nickel-cadmium battery. Exit sign has aluminum construction and supports surface mounting. It measures 15-Inch x 4-Inch x 10.3-Inch. Explicitly it is suitable for stairwells, hallways, offices and other commercial applications. It contains test switch, AC-On indicator, field-installed directional arrow indicators with template. Exit sign is UL listed and NFPA/OSHA standards.
  • Superior panel illumination with red or green letters
  • LED life-cycle of more than 10 years
  • Comes with canopy for surface mount mode
  • Acrylic panels

Overview

Hubbell Lighting Compass® CEL Series Emergency LED Edge-Lit exit sign uses LED lamp that has voltage rating of 120/277-Volts. Single-face exit sign has power rating of 3.72-Watts at 120/277-Volts. It comes with green colored EXIT legend. It runs on nickel-cadmium battery. Exit sign has aluminum construction and supports surface mounting. It measures 15-Inch x 4-Inch x 10.3-Inch. Explicitly it is suitable for stairwells, hallways, offices and other commercial applications. It contains test switch, AC-On indicator, field-installed directional arrow indicators with template. Exit sign is UL listed and NFPA/OSHA standards.

Specifications

Power Rating
3.72 Watt at 120/277 Volt
Width
15
Voltage Rating
120/277 Volt
Type
CEL Series, Emergency, Single Face
Sub Brand
Compass®
Mounting
Surface
Material
Aluminum
Length
10.3
Lamp Type
LED
Background Color
No
Face Type
Single
Battery Life
Long Life
GTIN
00856143001554
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39111708
Standards
UL 924, NFPA 101 and NFPA 70, OSHA
Height
4
Housing Color/Finish
Brushed Aluminum
Letter Color
Green
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Edge-Lit Exit Sign
Battery Type
Nickel Cadmium
UPC
85614300155
Manufacturer Name
Hubbell Lighting
Manufacturer Part Number
CELS1GNE
Degree of Protection
No
Color Temperature
No
Brand Name
Hubbell Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.