Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbell Lighting 800-3399-0104 Aluminum/Glass Lens Door Assembly 14-7/8-Inch x 8-Inch x 15-Inch Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell Lighting 800-3399-0104 Aluminum/Glass Lens Door Assembly 14-7/8-Inch x 8-Inch x 15-Inch Bronze

SKU: 43378
Hubbell Lighting Lens door assembly has durable, corrosion-resistant aluminum construction with glass front and bronze finish. This assembly measures 14-7/8-Inch x 8-Inch x 15-Inch. It is suitable for use with outdoor PGM3 series.
  • Aluminum/glass front construction
  • Comes in bronze finish
  • Perfect for use with outdoor PGM3 series

Overview

Hubbell Lighting Lens door assembly has durable, corrosion-resistant aluminum construction with glass front and bronze finish. This assembly measures 14-7/8-Inch x 8-Inch x 15-Inch. It is suitable for use with outdoor PGM3 series.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
GTIN
00785988391646
UNSPSC
39111828
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
800-3399-0104
Manufacturer Name
Hubbell Lighting
UPC
78598839164
sku
43378
Color/Finish
Bronze
Dimensions
14-7/8 Inch Length x 8 Inch Width x 15 Inch Height
Brand Name
Hubbell Lighting
For Use With
Outdoor PGM3 Series Lights
Item Name
Lens Door Assembly
Material
Aluminum, Glass
Socket Type
No
Is Not Returnable
No
Hazardous Materials Code
B

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.