Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hubbardton Forge 203053-07-NO 2-Light Wall Sconce 60-Watt 120-Volt Dark Smoke Lisse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbardton Forge 203053-07-NO 2-Light Wall Sconce 60-Watt 120-Volt Dark Smoke Lisse

SKU: 427476
Hubbardton Forge Lisse Collection Industrial style wall sconce in dark smoke finish, employs two 60-Watt G9 halogen socket incandescent lamps. It has voltage rating of 120-Volts and power rating of 120-Watts. It measures 5.5-Inch x 22.2-Inch. Wall sconce has 3.1-Inch extension from the wall. Wall sconce is UL and cUL listed.
  • Measures 5.5-Inch x 22.2-Inch
  • Smoke finish
  • Has fixture wattage of 120-Watt

Overview

Hubbardton Forge Lisse Collection Industrial style wall sconce in dark smoke finish, employs two 60-Watt G9 halogen socket incandescent lamps. It has voltage rating of 120-Volts and power rating of 120-Watts. It measures 5.5-Inch x 22.2-Inch. Wall sconce has 3.1-Inch extension from the wall. Wall sconce is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fixture Wattage
120 Watt
Style
Industrial
Collection
Lisse
Voltage Rating
120 Volt
Socket Type
G9
Shape
No
Lamp Included
Yes
UNSPSC
39111600
Lamp Type/Designation
(2) 60 Watt Incandescent
Shade Type
No
Standards
UL/cUL Listed, ADA Compliant
Number of Lamps
2.0000
Energy Star Flag
No
sku
427476
Base Backplate
4.5 Inch x 5.5 Inch
UPC
99000874095
Manufacturer Name
Hubbardton Forge
Manufacturer Part Number
203053-07-NO
Lamp Wattage
60 Watt
Item Name
Wall Sconce
Finish
Dark Smoke
Dimmable
No
Dimensions
5.5 Inch Width x 22.2 Inch Height
Brand Name
Hubbardton Forge
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.