Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Honeywell TL7235A1003 1 Heat Digital Thermostat 40 to 86 deg F 208/240-Volt AC Premier White LineVoltPRO™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Honeywell TL7235A1003 1 Heat Digital Thermostat 40 to 86 deg F 208/240-Volt AC Premier White LineVoltPRO™

SKU: 122124
Honeywell LineVoltPRO™ Digital thermostat in premier white color, is rated at 15-Amps and 208/240-Volt AC. It has power rating of 3600-Watts at 240-Volt AC and 3120-Watts at 208-Volt AC. Vertically mountable thermostat has 5.5-Inch tinned copper lead wire for enhanced connectivity. It measures 2-3/4-Inch x 7/8-Inch x 4-7/8-Inch. It withstands temperature ranging from 32 - 122 deg F. Thermostat with DPST switching action, has setting range of 40 - 86 deg F. Thermostat with large clear backlit display, provides easy reading in various lighting conditions. ON/OFF Switch allows to turn the thermostat off at the end of the heating season. It is suitable for use with electric baseboards, convectors and fan-forced heaters. Thermostat is UL listed.
  • Electronic temperature control - precision of +/-1 F saves up to an additional 10% on heating bills
  • Sound-proof for quiet operation that reduces the clicking noise commonly heard with conventional thermostats
  • Heating indicator at a glance confirmation that the heat is on
  • Free maintenance

Overview

Honeywell LineVoltPRO™ Digital thermostat in premier white color, is rated at 15-Amps and 208/240-Volt AC. It has power rating of 3600-Watts at 240-Volt AC and 3120-Watts at 208-Volt AC. Vertically mountable thermostat has 5.5-Inch tinned copper lead wire for enhanced connectivity. It measures 2-3/4-Inch x 7/8-Inch x 4-7/8-Inch. It withstands temperature ranging from 32 - 122 deg F. Thermostat with DPST switching action, has setting range of 40 - 86 deg F. Thermostat with large clear backlit display, provides easy reading in various lighting conditions. ON/OFF Switch allows to turn the thermostat off at the end of the heating season. It is suitable for use with electric baseboards, convectors and fan-forced heaters. Thermostat is UL listed.

Specifications

Grille Shape
No
Finish
No
Energy Star Flag
No
Sensor Element
Thermistor
Setting Range
40 to 86 deg F (5 to 30 deg C)
Switching Action
DPST
Standards
UL 9R12, E183695 Listed
UNSPSC
41112209
Number of Stages
1 Heat
Manufacturer Part Number
TL7235A1003
Manufacturer Name
Honeywell
UPC
08526726258
Color
Premier White
Item Name
Digital Thermostat
Mounting
Vertical
Phase
No
Power Rating
3600 Watt at 240 Volt AC, 3120 Watt at 208 Volt AC
Height
4.875
Sub Brand
LineVoltPRO™
Amperage Rating
15 Amp
Brand Name
Honeywell
Frequency Rating
50/60 Hz
Connection Type
5.5 Inch Tinned Copper Lead Wire
Depth
0.875
Temperature Rating
32 to 122 deg F Operating
Voltage Rating
208 - 240 Volt AC
Width
2.75
Accuracy
+/-1 deg F
Is PFA Discontinued
No
Leaf Node Search
Non-Programmable Thermostats
Category Level One Search
HVAC
Category Level Two Search
Thermostats
Category Level Three Search
Non-Programmable Thermostats

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.