Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Honeywell TH5110D1006 1 Heat/1 Cool Heating And Cooling Thermostat 40 to 90 deg F Heating 50 to 99 deg F Cooling 20 - 30-Volt AC Premier White FocusPRO®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Honeywell TH5110D1006 1 Heat/1 Cool Heating And Cooling Thermostat 40 to 90 deg F Heating 50 to 99 deg F Cooling 20 - 30-Volt AC Premier White FocusPRO®

SKU: 114072
Honeywell FocusPRO® Heating and cooling thermostat in premier white color, is rated at 20 - 30-Volt AC. It measures 4-1/2-Inch x 1-5/16-Inch x 3-7/16-Inch. This horizontal mountable thermostat has 40 - 90 deg F heating and 50 - 99 deg F cooling setting range. Thermostat has 1.95-Sq-Inch display for easy reading. It is suitable for 1 heat/1 cool conventional systems and heat pumps with no auxiliary heat.
  • Easy access battery replacement
  • Displays available in large or standard screen
  • Up to 3H/2C conventional and heat pump
  • Precise comfort control (+/-1 F) which maintains consistent comfort
  • Dual-powered (battery and/or hardwire)

Overview

Honeywell FocusPRO® Heating and cooling thermostat in premier white color, is rated at 20 - 30-Volt AC. It measures 4-1/2-Inch x 1-5/16-Inch x 3-7/16-Inch. This horizontal mountable thermostat has 40 - 90 deg F heating and 50 - 99 deg F cooling setting range. Thermostat has 1.95-Sq-Inch display for easy reading. It is suitable for 1 heat/1 cool conventional systems and heat pumps with no auxiliary heat.

Specifications

Grille Shape
No
Finish
No
Sensor Element
Thermistor
Setting Range
40 to 90 deg F (4.5 to 30 deg C) Heating, 50 to 99 deg F (10 to 37 deg C) Cooling
Color
Premier White
UPC
08526725698
UNSPSC
41112209
Number of Stages
1 Heat/1 Cool
Energy Star Flag
No
Manufacturer Name
Honeywell
Manufacturer Part Number
TH5110D1006
Switching Action
No
Item Name
Heating And Cooling Thermostat
Mounting
Horizontal
Phase
No
Sub Brand
FocusPRO®
Height
3.4375
Amperage Rating
1 Amp Running Cool and Heat, 0.5 Amp Running Fan
Brand Name
Honeywell
Frequency Rating
50/60 Hz
Voltage Rating
20 - 30 Volt AC, 750 Milli-Volt
Depth
1.3125
Width
4.5
Accuracy
+/-1 deg F

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.