Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Honeywell AT140A1018 General Purpose Transformer 120/208/240-Volt AC Primary 27-Volt AC Secondary 40 VA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Honeywell AT140A1018 General Purpose Transformer 120/208/240-Volt AC Primary 27-Volt AC Secondary 40 VA

SKU: 128117
Honeywell General-purpose transformer has primary voltage rating of 120/208/240-Volt AC and secondary voltage rating of 27-Volt AC. This transformer with frequency rating of 60-Hz, has power rating of 40 VA. This foot mountable transformer has 9-Inch color-coded lead wires for primary connections and two screw terminal for secondary connections. It measures 2-3/8-Inch x 3-1/8-Inch x 3-3/16-Inch. This transformer withstands temperature rating of -20 to 105 deg F. Transformer is UL listed and CSA certified.
  • Includes fixed 1/4-Inch (6 mm) male quick-connects (AT140A models only) or color-coded lead wires for primary and secondary connections
  • Meets NEC Class 2 requirements and Underwriters Laboratories Standard UL 1585
  • Identified Class 2 not wet, Class 3 wet
  • Includes metal end bells

Overview

Honeywell General-purpose transformer has primary voltage rating of 120/208/240-Volt AC and secondary voltage rating of 27-Volt AC. This transformer with frequency rating of 60-Hz, has power rating of 40 VA. This foot mountable transformer has 9-Inch color-coded lead wires for primary connections and two screw terminal for secondary connections. It measures 2-3/8-Inch x 3-1/8-Inch x 3-3/16-Inch. This transformer withstands temperature rating of -20 to 105 deg F. Transformer is UL listed and CSA certified.

Specifications

Finish
No
Temperature Rating
-20 to 105 deg F (-29 to 41 deg C)
Power Rating
40 VA
Primary Voltage
120/208/240 Volt AC
Secondary Voltage
27 Volt AC
Energy Star Flag
No
Phase
No
GTIN
00085267000062
Terminal Connection
9 Inch Lead Wire Primary, 2 Screw Terminal Secondary
Standards
UL 1585 Listed, CSA Certified, A,C,F Models E14881
Manufacturer Name
Honeywell
UPC
08526700006
Manufacturer Part Number
AT140A1018
Brand Name
Honeywell
Degree of Protection
No
Dimensions
2-3/8 Inch Width x 3-1/8 Inch Depth x 3-3/16 Inch Height
Frequency Rating
60 Hz
Item Name
General Purpose Transformer
Mounting
Foot
UNSPSC
39121026
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.