Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Holophane ATBM-F-MVOLT-R3-3K-MP-NL-P7 Mast Arm Mount Roadway Type III LED Roadway Light 120 - 277-Volt Gray Polyester Powder Coated Autobahn

  

*Images are for illustration purposes only and may not be an exact representation of the product

Holophane ATBM-F-MVOLT-R3-3K-MP-NL-P7 Mast Arm Mount Roadway Type III LED Roadway Light 120 - 277-Volt Gray Polyester Powder Coated Autobahn

SKU: 692106
Holophane Autobahn Collection Roadway type III LED roadway light ensures high performance for local, collector, major roadways and highway access ramps. This LED light with a voltage rating from 120 to 277-Volts, produces a light output of 15700 Lumens. The LED light with a color temperature of 3000K and CRI of 70, has die-cast aluminum construction for added durability and strength. It is suitable for residential streets, parking lots and high-speed roadways. The LED roadway light meets CSA, DLC and ANSI C136 standards.
  • Included AEL lineman-friendly features tool-less entry, 3 station terminal block and quick disconnects
  • Bubble level is located inside the electrical compartment for ensuring easy leveling at installation
  • Has robust surge protection
  • Suitable for residential streets, parking lots and high-speed roadways

Overview

Holophane Autobahn Collection Roadway type III LED roadway light ensures high performance for local, collector, major roadways and highway access ramps. This LED light with a voltage rating from 120 to 277-Volts, produces a light output of 15700 Lumens. The LED light with a color temperature of 3000K and CRI of 70, has die-cast aluminum construction for added durability and strength. It is suitable for residential streets, parking lots and high-speed roadways. The LED roadway light meets CSA, DLC and ANSI C136 standards.

Specifications

Manufacturer Part Number
ATBM-F-MVOLT-R3-3K-MP-NL-P7
Manufacturer Name
Holophane
Lumens
15700 Lumens
Lamp Type/Designation
LED
Lamp Included
No
Includes
Dimmable Driver 7-Pin Photocontrol Receptacle
Item Name
LED Roadway Light
Finish
Gray Polyester Powder Coated
Mounting
Mast Arm
Standards
CSA Certified, DLC Listed, ANSI C136 Standard
UNSPSC
39111603
Type
Type III
Temperature Rating
-40 to 40 deg C Ambient
Socket Type
No
Shape
No
Voltage Rating
120 - 277 Volt Multi
Construction
Rugged Die Cast Aluminum Housing
Dimensions
28 Inch Length x 13 Inch Width x 4-1/2 Inch Depth
Color Temperature
3000K
Dimmable
Yes
Collection
Autobahn
Brand Name
Holophane
CRI
70.0000
Degree of Protection
IP66
Energy Star Flag
No
sku
692106
Average Life
>100000 Hour
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.