Hoffman H2OMITTER High Impact ABS Shell Thermoelectric Dehumidifier 5-1/2-Inch x 5-3/4-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman H2OMITTER High Impact ABS Shell Thermoelectric Dehumidifier 5-1/2-Inch x 5-3/4-Inch x 6-Inch

SKU: 571888
Hoffman Thermoelectric Dehumidifier removes moisture from the air within an enclosure/standing liquid and protects the electronic as well as electrical components from condensation. It features high impact ABS shell construction and reduces corrosion that limits the life of internal electrical and electronic components. It has a dimension of 5.50-Inch x 6-Inch x 5.75-Inch. The screw mount dehumidifier mounts via DIN-rail on internal panel or mounts directly onto the inside bottom of enclosure. The dehumidifier removes 8 oz of moisture in 24 hours and is perfect use in mild steel, aluminum, stainless steel and non-metallic enclosures. It contains 4-ft plastic hose, two hose retainers, one double-ended hose retainer, 6-Inch of Velcro®, 7-Inch strip DIN-rail and two mounting screws. Dehumidifier is UL/cUL listed, CE/CSA certified, NEMA compliant and meets IEC standards.
  • Minimizes corrosion, which limits the life of internal electrical and electronic components
  • Condenses moisture from internal enclosure air and standing liquids
  • Built-in drain provision with plastic hose directs collected moisture to the vent drain
  • Rotating side air vents direct recirculating air away from critical controls
  • Runs continuously above 32 deg F
  • Thermoelectric dehumidifier removes moisture from the air within an enclosure while providing an inexpensive yet highly effective way to protect electronic and electrical components from condensation

Overview

Hoffman Thermoelectric Dehumidifier removes moisture from the air within an enclosure/standing liquid and protects the electronic as well as electrical components from condensation. It features high impact ABS shell construction and reduces corrosion that limits the life of internal electrical and electronic components. It has a dimension of 5.50-Inch x 6-Inch x 5.75-Inch. The screw mount dehumidifier mounts via DIN-rail on internal panel or mounts directly onto the inside bottom of enclosure. The dehumidifier removes 8 oz of moisture in 24 hours and is perfect use in mild steel, aluminum, stainless steel and non-metallic enclosures. It contains 4-ft plastic hose, two hose retainers, one double-ended hose retainer, 6-Inch of Velcro®, 7-Inch strip DIN-rail and two mounting screws. Dehumidifier is UL/cUL listed, CE/CSA certified, NEMA compliant and meets IEC standards.

Specifications

Finish
No
Degree of Protection
No
Cable Type
No
Insulation Material
No
Country Of Origin
United States of America
UNSPSC
40101902
GTIN
00783510177621
Standards
UL 508A Listed, cUL Certified, CSA Certified, CE Marked, NEMA/EEMAC Type 4, 4X, IEC 60529, IP66
Brand Name
Hoffman
Energy Star Flag
No
RoHS Flag
Yes
Manufacturer Name
Hoffman
Mounting
Screw
Shape
No
Size
5.5 Inch Width x 5.75 Inch Depth x 6 Inch Height
UPC
78351017762
Material
High Impact ABS Shell
Item Name
Thermoelectric Dehumidifier
Manufacturer Part Number
H2OMITTER

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.