Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F88BK60 Bolt-On Wireway Barrier Kit 8-Inch x 8-Inch 14 Gauge Steel ANSI 61 Gray Polyester Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F88BK60 Bolt-On Wireway Barrier Kit 8-Inch x 8-Inch 14 Gauge Steel ANSI 61 Gray Polyester Powder Coated

SKU: 119695
Hoffman Bolt-on wireway barrier kit includes five barriers or brackets. Kit is UL/cUL listed, CSA certified and meets IEC standards.
  • Steel spring brackets aid to keep barriers in place by friction fit inside wireway
  • Recommended spacing in increments of 3-ft
  • Wireway can be separated into two or more compartments
  • Barriers are fastened to wireway sections with screws
  • Sealing plates package consists of five barriers or five brackets and each barrier is 60-Inch long

Overview

Hoffman Bolt-on wireway barrier kit includes five barriers or brackets. Kit is UL/cUL listed, CSA certified and meets IEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Wireway Barrier Kit
Energy Star Flag
No
sku
119695
Enclosure
NEMA 1
UPC
78351019680
Type
Bolt-On
RoHS Flag
Contact manufacturer
Trade Size
8 Inch x 8 Inch
Degree of Protection
IP30
Brand Name
Hoffman
Standards
UL 870 E27524, cUL Listed Per CSA C22.2 26 E27524, IEC 60529
UNSPSC
39131711
Manufacturer Name
Hoffman
Manufacturer Part Number
F88BK60
GTIN
00783510196806
Country Of Origin
Mexico
Finish
ANSI 61 Gray Polyester Powder Coated
Material
14 Gauge Steel
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.