Tour  

Hoffman F66WPSS 304 Stainless Steel Closure Plate 7.62-Inch x 7.62-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66WPSS 304 Stainless Steel Closure Plate 7.62-Inch x 7.62-Inch

SKU: 115100
Hoffman Closure plate has 16-Gauge 304 stainless steel construction with No 2B finish for corrosion resistance and durability. It has NEMA 4/4X/12 rated enclosure for safety. The closure plate measuring 7.62-Inch x 7.62-Inch, is ideal to seal the end of a wireway section or run and suitable for type 4X feed-through lay-in 6-Inch x 6-Inch wireway. Closure plate meets UL 870, E27524, CSA File No. 42184, NEMA Type 4, 4X, 12 and IEC 60529 standards.
  • Closure plate is perfect for sealing the end of a wireway section or run
  • Made from 16-Gauge 304 stainless steel for corrosion resistance and durability
  • Has No.2B finish to resist corrosion
  • Suitable for type 4X feed-through lay-in 6-Inch x 6-Inch wireway

Overview

Hoffman Closure plate has 16-Gauge 304 stainless steel construction with No 2B finish for corrosion resistance and durability. It has NEMA 4/4X/12 rated enclosure for safety. The closure plate measuring 7.62-Inch x 7.62-Inch, is ideal to seal the end of a wireway section or run and suitable for type 4X feed-through lay-in 6-Inch x 6-Inch wireway. Closure plate meets UL 870, E27524, CSA File No. 42184, NEMA Type 4, 4X, 12 and IEC 60529 standards.

Specifications

Outlet Type
No
Phase
No
Standards
UL 870 E27524 Listed, CSA 42184 Certified, NEMA Type 4, 4X, 12 Rated, IEC 60529 Standard
GTIN
00783510156107
UNSPSC
39131711
RoHS Flag
Yes
Size
7.62 Inch Width x 7.62 Inch Height
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Hoffman
UPC
78351015610
Manufacturer Name
Hoffman
Manufacturer Part Number
F66WPSS
Material
16 Gauge 304 Stainless Steel
Degree of Protection
IP66
Enclosure
NEMA 4, 4X, 12
Finish
NO.2B
Item Name
Closure Plate

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.