Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F66T148GV Unpainted Galvanized 14/16 Gauge Steel Straight Section Lay-In Wireway 48-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66T148GV Unpainted Galvanized 14/16 Gauge Steel Straight Section Lay-In Wireway 48-Inch x 6-Inch x 6-Inch

SKU: 4104
Hoffman Lay-in wireway features 14-/16-gauge steel construction with galvanized finish for corrosion resistance. Wireway has an open design on one side that allows to lay wires and cables safely along the entire run without pulling. Straight section lay-in wireway measures 6-Inch x 6-Inch x 48-Inch. Wireway has NEMA 1 rated flat/screw enclosure for safety. Lay-in wireway is UL listed, CSA/IEC certified and RoHS compliant.
  • Flat cover design
  • Open top assembly
  • Flat cover features keyhole screw slots

Overview

Hoffman Lay-in wireway features 14-/16-gauge steel construction with galvanized finish for corrosion resistance. Wireway has an open design on one side that allows to lay wires and cables safely along the entire run without pulling. Straight section lay-in wireway measures 6-Inch x 6-Inch x 48-Inch. Wireway has NEMA 1 rated flat/screw enclosure for safety. Lay-in wireway is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Hoffman
UPC
78351088470
Width
6
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, IEC 60529 Certified, RoHS Compliant
Type
Straight Section
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131710
Material
14/16 Gauge Steel
Manufacturer Part Number
F66T148GV
Brand Name
Hoffman
Cover Type
Flat/Screw
Enclosure
NEMA 1
Finish
Unpainted Galvanized
Height
6
Item Name
Lay-In Wireway
Knockouts
No
Length
48
GTIN
00783510884703
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.