Hoffman F66T112GVP ANSI 61 Gray Polyester Powder Coated 14/16 Gauge Steel Straight Section Lay-In Wireway 12-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66T112GVP ANSI 61 Gray Polyester Powder Coated 14/16 Gauge Steel Straight Section Lay-In Wireway 12-Inch x 6-Inch x 6-Inch

SKU: 78099
Hoffman Lay-in flat cover wireway features 14-/16-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wireway has an open design on one side that allows to lay the wires and cables safely along the entire run without pulling. Straight section wireway measures 6-Inch x 6-Inch x 12-Inch. It has NEMA 1 rated enclosure for safety. Wireway is UL listed, CSA/IEC certified and RoHS compliant.
  • Wide variety of lengths and fittings ensure design flexibility
  • Open top assembly
  • Flat cover features keyhole screw slots

Overview

Hoffman Lay-in flat cover wireway features 14-/16-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Wireway has an open design on one side that allows to lay the wires and cables safely along the entire run without pulling. Straight section wireway measures 6-Inch x 6-Inch x 12-Inch. It has NEMA 1 rated enclosure for safety. Wireway is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Hoffman
UPC
78351036129
Width
6
Standards
UL 870 E27524 Listed, CSA C22.2 No.26 E27524 Certified, IEC 60529 Certified, RoHS Compliant
Type
Straight Section
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39131710
Material
14/16 Gauge Steel
Manufacturer Part Number
F66T112GVP
Brand Name
Hoffman
Cover Type
Flat
Enclosure
NEMA 1
Finish
ANSI 61 Gray Polyester Powder Coated
Height
6
Item Name
Lay-In Wireway
Knockouts
No
Length
12
GTIN
00783510361297

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.