Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Hoffman F66GUCGV Universal U-Connector 6-Inch x 6-Inch 14/16 Gauge Steel Unpainted Galvanized

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hoffman F66GUCGV Universal U-Connector 6-Inch x 6-Inch 14/16 Gauge Steel Unpainted Galvanized

SKU: 4201
Hoffman Universal U-connector helps to join wireway sections and fittings. This connector in unpainted galvanized finish, has 16-/14-gauge steel construction. It measures 1.38-Inch x 6-Inch x 6-Inch. It has flexible top, which retains the lay-in feature. NEMA 1 enclosure of this connector provides better safety. It is suitable for use with flat cover type lay-in wireway. The IP30-degree of protection for ensuring superior protection against the intrusion of solid objects. Universal U-connector is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers
  • Features 16-/14-gauge steel construction
  • Measures 1.38-Inch x 6-Inch x 6-Inch

Overview

Hoffman Universal U-connector helps to join wireway sections and fittings. This connector in unpainted galvanized finish, has 16-/14-gauge steel construction. It measures 1.38-Inch x 6-Inch x 6-Inch. It has flexible top, which retains the lay-in feature. NEMA 1 enclosure of this connector provides better safety. It is suitable for use with flat cover type lay-in wireway. The IP30-degree of protection for ensuring superior protection against the intrusion of solid objects. Universal U-connector is UL/cUL listed, CSA certified, RoHS compliant and meets IEC standards.

Specifications

Trade Size
6 Inch x 6 Inch
UNSPSC
39131711
Energy Star Flag
No
Material
14/16 Gauge Steel
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Standards
UL 870 E27524, cUL Listed Per CSA C22.2 No.26 E27524, IEC 60529 Certified, RoHS Compliant
UPC
78351088620
Manufacturer Name
Hoffman
Manufacturer Part Number
F66GUCGV
Item Name
Universal U-Connector
Brand Name
Hoffman
Degree of Protection
IP30
Dimensions
1.38 Inch Depth
Enclosure
NEMA 1
Finish
Unpainted Galvanized
GTIN
00783510886202

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.